Skip Content

 
Fixed Eye Pulley close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fixed Eye Pulley

TM

Technical Specs

  • Type Fixed Eye 
Max. Load Capacity
Please Select
Eye Hook Inside Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Max. Load Capacity
Eye Hook Inside Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
1RCG6
15 lb.
3/16"

$4.35 / each

Enter location to check availability
Catalog Page #  2474 

Price $4.35 / each

Technical Specs

  • Max. Load Capacity 15 lb.
  • Eye Hook Inside Dia. 3/16"
  • Type Fixed Eye
1RCG9
25 lb.
3/16"

$5.88 / each

Enter location to check availability
Catalog Page #  2474 

Price $5.88 / each

Technical Specs

  • Max. Load Capacity 25 lb.
  • Eye Hook Inside Dia. 3/16"
  • Type Fixed Eye
1RCH4
480 lb.
1/2"

$9.00 / each

Enter location to check availability
Catalog Page #  2474 

Price $9.00 / each

Technical Specs

  • Max. Load Capacity 480 lb.
  • Eye Hook Inside Dia. 1/2"
  • Type Fixed Eye
1RCH8
550 lb.
1/2"

$10.97 / each

Enter location to check availability
Catalog Page #  2474 

Price $10.97 / each

Technical Specs

  • Max. Load Capacity 550 lb.
  • Eye Hook Inside Dia. 1/2"
  • Type Fixed Eye
1RCJ3
650 lb.
11/16"

$20.33 / each

Enter location to check availability
Catalog Page #  2474 

Price $20.33 / each

Technical Specs

  • Max. Load Capacity 650 lb.
  • Eye Hook Inside Dia. 11/16"
  • Type Fixed Eye
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More