Skip Content

 
Fixed Bore Cast Iron V-Belt Pulley, Number of Grooves: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fixed Bore Cast Iron V-Belt Pulley, Number of Grooves: 2


Technical Specs

  • ItemV-Belt Pulley 
  • Bore TypeFixed Bore 
  • MaterialCast Iron 
  • Number of Grooves
  • Bushing RequiredNone 
  • For Use With4L, A, AX, 5L, B or BX Type V-belts 
Bore Dia.
Please Select
Outside Dia.
Please Select
4L, A, or AX Belt Pitch Dia.
Please Select
5L, B, or BX Belt Pitch Dia.
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Bore Dia.
Outside Dia.
4L, A, or AX Belt Pitch Dia.
5L, B, or BX Belt Pitch Dia.
Price
Qty
Please use Qty box to add item(s) to cart.
3X515
1"
2.70
2.1"
2.5"

$11.00 / each

Enter location to check availability
V-Belt Pulley,1
Catalog Page #  NA

Clearance Price $11.00 / each

Price $48.65 / each

Technical Specs

  • ItemV-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves2
  • Bore Dia.1"
  • Outside Dia.2.70
  • 4L, A, or AX Belt Pitch Dia.2.1"
  • 5L, B, or BX Belt Pitch Dia.2.5"
  • Bushing RequiredNone
  • For Use With4L, A, AX, 5L, B or BX Type V-belts
3X533
1-1/8"
4.25"
3.5"
3.9"

$16.00 / each

Enter location to check availability
V-Belt Pulley,1-1/8
Catalog Page #  NA

Clearance Price $16.00 / each

Price $71.10 / each

Technical Specs

  • ItemV-Belt Pulley
  • Bore TypeFixed Bore
  • MaterialCast Iron
  • Number of Grooves2
  • Bore Dia.1-1/8"
  • Outside Dia.4.25"
  • 4L, A, or AX Belt Pitch Dia.3.5"
  • 5L, B, or BX Belt Pitch Dia.3.9"
  • Bushing RequiredNone
  • For Use With4L, A, AX, 5L, B or BX Type V-belts
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More