Skip Content

First Aid and Eye Wash,Bulk,160Pcs,25Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid and Eye Wash, Bulk, 160Pcs, 25Ppl

Price $74.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 22FX26
  • Mfr. Model # 54614
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 4.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirst Aid and Eye Wash Station
  • Mount TypePortable
  • Kit TypeBulk
  • Number of Components160
  • People Served25
  • Case MaterialPlastic with Weatherproof Gasket
  • ColorWhite
  • Number of Shelves1
  • WaterproofYes
  • Height19"
  • Width4"
  • Depth6"
  • Color CodeNo
  • Includes(1) 16 oz. Eye Flush Bottle, (1000) 1" x 3" Plastic Adhesive Strips, (5) 4" x 4" Sterile Gauze Pads, (1) Large Wound Pad, (1) 4" Gauze Bandage, (1) 40" Triangular Bandage, (1) 1/2" x 5 yd. Adhesive Tape Roll, (4) Latex Exam Gloves, (30) Antiseptic Wipes, (6) 0.9g First Aid/Burn Cream Packets, (6) 0.5g Triple Antibiotic Ointment Packets, (1) Instant Cold Pack, (1) Scissor, (1) Forceps, (1) First Aid ANSI 2009 Version Guide
  • StandardsANSI Z308.1-2003, ANSI Z358.1-2009 (As a Personal Eye Wash Only)
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.