Skip Content

 
First Aid Kit, Unitized close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, Unitized

TM

Technical Specs

  • Item First Aid Kit 
  • Kit Type Unitized 
First Aid ANSI Kit Type
Please Select
First Aid ANSI Kit Class
Please Select
First Aid Kit ANSI Standards
Please Select
Color
Please Select
Case Material
Please Select
Waterproof
Please Select
Height
Please Select
Width
Please Select
Number of Components
Please Select
Mount Type
Please Select
Depth
Please Select
Color Code
Please Select
People Served
Please Select
Number of Shelves
Please Select
Standards
Please Select
First Aid Kit Application
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
19 Products
Compare /
Item #
Mfr.
Model #
First Aid ANSI Kit Type
First Aid ANSI Kit Class
First Aid Kit ANSI Standards
Color
Case Material
Waterproof
Height
Width
Number of Components
Mount Type
Depth
Color Code
People Served
Number of Shelves
Standards
First Aid Kit Application
Price
Qty
Please use Qty box to add item(s) to cart.
90300G
I, II
Not ANSI Compliant
ANSI Z308.1-2009
White
Metal
No
13-3/8"
9-1/4"
207
Portable, Wall Mount
2"
Blue-Clean, Red-Protect, Green-Treat
75
2
General Purpose

$108.75 / each

Enter location to check availability
Catalog Page #  2241 

Price $108.75 / each

Technical Specs

  • First Aid ANSI Kit Type I, II
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 13-3/8"
  • Width 9-1/4"
  • Number of Components 207
  • Mount Type Portable, Wall Mount
  • Depth 2"
  • Color Code Blue-Clean, Red-Protect, Green-Treat
  • People Served 75
  • Number of Shelves 2
  • First Aid Kit Application General Purpose
54582
III
Not ANSI Compliant
ANSI Z308.1-2009
White
Metal
No
4-1/2"
7-1/2"
74
Portable, Wall Mount
2-3/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
10
0
Workplace

$35.30 / each

Enter location to check availability
Catalog Page #  2243 

Price $35.30 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 4-1/2"
  • Width 7-1/2"
  • Number of Components 74
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 10
  • Number of Shelves 0
  • First Aid Kit Application Workplace
54581
III
Not ANSI Compliant
ANSI Z308.1-2009
White
Metal
No
6-1/2"
9-1/2"
110
Portable, Wall Mount
2-3/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
20
0
Workplace

$51.25 / each

Enter location to check availability
Catalog Page #  2243 

Price $51.25 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Number of Components 110
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 20
  • Number of Shelves 0
  • First Aid Kit Application Workplace
54580
III
Not ANSI Compliant
ANSI Z308.1-2009
White
Metal
No
9-1/2"
9-1/2"
163
Portable, Wall Mount
2-3/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
30
0
Workplace

$67.70 / each

Enter location to check availability
Catalog Page #  2243 

Price $67.70 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Metal
  • Waterproof No
  • Height 9-1/2"
  • Width 9-1/2"
  • Number of Components 163
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 30
  • Number of Shelves 0
  • First Aid Kit Application Workplace
90370G
III
Not ANSI Compliant
ANSI Z308.1-2009
White
Plastic
No
10-1/2"
10"
99
Portable
3"
Blue-Clean, Red-Protect, Green-Treat
25
1
General Purpose

$76.85 / each

Enter location to check availability
Catalog Page #  2241 

Price $76.85 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 10-1/2"
  • Width 10"
  • Number of Components 99
  • Mount Type Portable
  • Depth 3"
  • Color Code Blue-Clean, Red-Protect, Green-Treat
  • People Served 25
  • Number of Shelves 1
  • First Aid Kit Application General Purpose
54604
III
Not ANSI Compliant
ANSI Z308.1-2009
White
Plastic
No
17"
15"
125
Portable
3"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
25
0
General Purpose

$54.70 / each

Enter location to check availability
Catalog Page #  NA

Price $54.70 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 17"
  • Width 15"
  • Number of Components 125
  • Mount Type Portable
  • Depth 3"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 25
  • Number of Shelves 0
  • First Aid Kit Application General Purpose
90210
III
Not ANSI Compliant
ANSI Z308.1-2009
White
Plastic
No
17"
3-1/2"
370
Portable, Wall Mount
3"
Blue-Clean, Red-Protect, Green-Treat
100
1
General Purpose

$185.75 / each

Enter location to check availability
Catalog Page #  2241 

Price $185.75 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 17"
  • Width 3-1/2"
  • Number of Components 370
  • Mount Type Portable, Wall Mount
  • Depth 3"
  • Color Code Blue-Clean, Red-Protect, Green-Treat
  • People Served 100
  • Number of Shelves 1
  • First Aid Kit Application General Purpose
54569
III
Not ANSI Compliant
ANSI Z308.1-2009
White
Plastic
No
6-1/2"
9-1/2"
102
Portable, Wall Mount
2-3/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
20
0
General Purpose

$42.15 / each

Enter location to check availability
Catalog Page #  2238 

Price $42.15 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Number of Components 102
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 20
  • Number of Shelves 0
  • First Aid Kit Application General Purpose
54550
III
Not ANSI Compliant
ANSI Z308.1-2009
White
Plastic
No
6-1/2"
9-1/2"
80
Portable, Wall Mount
2-3/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
20
0
Laboratory

$59.25 / each

Enter location to check availability
Catalog Page #  2243 

Price $59.25 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Number of Components 80
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 20
  • Number of Shelves 0
  • First Aid Kit Application Laboratory
54571
III
Not ANSI Compliant
ANSI Z308.1-2009
White
Plastic
No
9-1/2"
13-1/2"
211
Portable, Wall Mount
2-3/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
40
0
General Purpose

$91.15 / each

Enter location to check availability
Catalog Page #  2238 

Price $91.15 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 9-1/2"
  • Width 13-1/2"
  • Number of Components 211
  • Mount Type Portable, Wall Mount
  • Depth 2-3/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 40
  • Number of Shelves 0
  • First Aid Kit Application General Purpose
90400G
ANSI Z308.1-2009
Red
Fabric
No
13-3/8"
9-1/4"
207
Portable
2"
Blue-Clean, Red-Protect, Green-Treat
75
1
OSHA 1910.151b

$47.75 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $47.75 / each

Price $131.05 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color Red
  • Case Material Fabric
  • Waterproof No
  • Height 13-3/8"
  • Width 9-1/4"
  • Number of Components 207
  • Mount Type Portable
  • Depth 2"
  • Color Code Blue-Clean, Red-Protect, Green-Treat
  • People Served 75
  • Number of Shelves 1
  • Standards OSHA 1910.151b
Z019821
ANSI Z308.1-2009
White
Polypropylene
Yes
10-3/64"
3"
17
Portable
2-1/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
25
1
ANSI Z308.1-2009
General Purpose

$77.60 / each

Enter location to check availability
Catalog Page #  NA

Price $77.60 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Polypropylene
  • Waterproof Yes
  • Height 10-3/64"
  • Width 3"
  • Number of Components 17
  • Mount Type Portable
  • Depth 2-1/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 25
  • Number of Shelves 1
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application General Purpose
Z019819
ANSI Z308.1-2009
White
Polypropylene
Yes
10-3/64"
3"
24
Portable
2-1/4"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
24
1
ANSI Z308.1-2009
General Purpose

$56.65 / each

Enter location to check availability
Catalog Page #  NA

Price $56.65 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Polypropylene
  • Waterproof Yes
  • Height 10-3/64"
  • Width 3"
  • Number of Components 24
  • Mount Type Portable
  • Depth 2-1/4"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 24
  • Number of Shelves 1
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application General Purpose
Z019806
ANSI Z308.1-2009
White
Polypropylene
Yes
2-45/64"
5-13/32"
10
Portable
2-21/64"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
10
1
ANSI Z308.1-2009
General Purpose

$33.30 / each

Enter location to check availability
Catalog Page #  NA

Price $33.30 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Polypropylene
  • Waterproof Yes
  • Height 2-45/64"
  • Width 5-13/32"
  • Number of Components 10
  • Mount Type Portable
  • Depth 2-21/64"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 10
  • Number of Shelves 1
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application General Purpose
Z019839
ANSI Z308.1-2009
White
Polypropylene
Yes
2-45/64"
5-13/32"
12
Portable
2-21/64"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
10
1
ANSI Z308.1-2009
General Purpose

$25.80 / each

Enter location to check availability
Catalog Page #  NA

Price $25.80 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Polypropylene
  • Waterproof Yes
  • Height 2-45/64"
  • Width 5-13/32"
  • Number of Components 12
  • Mount Type Portable
  • Depth 2-21/64"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 10
  • Number of Shelves 1
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application General Purpose
Z019834
ANSI Z308.1-2009
White
Polystyrene
No
11"
3-1/4"
24
Portable
2-1/2"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
50
2
ANSI Z308.1-2009
General Purpose

$102.55 / each

Enter location to check availability
Catalog Page #  NA

Price $102.55 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Polystyrene
  • Waterproof No
  • Height 11"
  • Width 3-1/4"
  • Number of Components 24
  • Mount Type Portable
  • Depth 2-1/2"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 50
  • Number of Shelves 2
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application General Purpose
Z019847
ANSI Z308.1-2009
White
Steel
Yes
5-1/32"
2-5/8"
9
Portable
2-5/8"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
10
1
ANSI Z308.1-2009
General Purpose

$55.35 / each

Enter location to check availability
Catalog Page #  2242 

Price $55.35 / each

Technical Specs

  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Steel
  • Waterproof Yes
  • Height 5-1/32"
  • Width 2-5/8"
  • Number of Components 9
  • Mount Type Portable
  • Depth 2-5/8"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 10
  • Number of Shelves 1
  • Standards ANSI Z308.1-2009
  • First Aid Kit Application General Purpose
Z019826
White
Polypropylene
Yes
2-45/64"
5-13/32"
13
Portable
2-21/64"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
10
1
General Purpose

$57.85 / each

Enter location to check availability
Catalog Page #  NA

Price $57.85 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Polypropylene
  • Waterproof Yes
  • Height 2-45/64"
  • Width 5-13/32"
  • Number of Components 13
  • Mount Type Portable
  • Depth 2-21/64"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 10
  • Number of Shelves 1
  • First Aid Kit Application General Purpose
Z019820
White
Steel
Yes
9-1/2"
2-1/2"
21
Portable
2-1/2"
Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
36
2
General Purpose

$121.85 / each

Enter location to check availability
Catalog Page #  NA

Price $121.85 / each

Technical Specs

  • Item First Aid Kit
  • Kit Type Unitized
  • Color White
  • Case Material Steel
  • Waterproof Yes
  • Height 9-1/2"
  • Width 2-1/2"
  • Number of Components 21
  • Mount Type Portable
  • Depth 2-1/2"
  • Color Code Yellow-Bandages, Compresses, Blue-Antiseptics, Wound Cleansers, Red-Burn Treatment, Green-Special, Miscellaneous, Orange-Personal Protection
  • People Served 36
  • Number of Shelves 2
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More