Skip Content

 
First Aid Kit, First Aid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, First Aid


Technical Specs

  • Item First Aid Kit 
  • Mount Type Wall Mount 
  • Kit Type First Aid 
  • Color White 
  • Waterproof No 
  • Depth 2-3/4" 
  • Color Code No 
  • Number of Shelves
  • Includes First Aid, Eye Care, Wound Dressings 
  • Standards ANSI Z308.1-2009 
Number of Components
Please Select
Case Material
Please Select
Height
Please Select
Width
Please Select
People Served
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Number of Components
Case Material
Height
Width
People Served
Price
Qty
Please use Qty box to add item(s) to cart.
54620
143
Metal
6-1/2"
9-1/2"
25

$69.70 / each

Enter location to check availability
Catalog Page #  NA

Price $69.70 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Wall Mount
  • Kit Type First Aid
  • Number of Components 143
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes First Aid, Eye Care, Wound Dressings
  • Standards ANSI Z308.1-2009
54622
195
Metal
9-1/2"
9-1/2"
50

$68.75 / each

Enter location to check availability
Catalog Page #  NA

Price $68.75 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Wall Mount
  • Kit Type First Aid
  • Number of Components 195
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 9-1/2"
  • Width 9-1/2"
  • Depth 2-3/4"
  • Color Code No
  • People Served 50
  • Number of Shelves 0
  • Includes First Aid, Eye Care, Wound Dressings
  • Standards ANSI Z308.1-2009
54625
195
Plastic
9-1/2"
9-1/2"
50

$49.10 / each

Enter location to check availability
Catalog Page #  NA

Price $49.10 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Wall Mount
  • Kit Type First Aid
  • Number of Components 195
  • Case Material Plastic
  • Color White
  • Waterproof No
  • Height 9-1/2"
  • Width 9-1/2"
  • Depth 2-3/4"
  • Color Code No
  • People Served 50
  • Number of Shelves 0
  • Includes First Aid, Eye Care, Wound Dressings
  • Standards ANSI Z308.1-2009
54623
74
Plastic
6-1/2"
9-1/2"
10

$28.35 / each

Enter location to check availability
Catalog Page #  NA

Price $28.35 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Wall Mount
  • Kit Type First Aid
  • Number of Components 74
  • Case Material Plastic
  • Color White
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Depth 2-3/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes First Aid, Eye Care, Wound Dressings
  • Standards ANSI Z308.1-2009
54621
76
Metal
4-1/2"
7-1/2"
10

$54.55 / each

Enter location to check availability
Catalog Page #  NA

Price $54.55 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Wall Mount
  • Kit Type First Aid
  • Number of Components 76
  • Case Material Metal
  • Color White
  • Waterproof No
  • Height 4-1/2"
  • Width 7-1/2"
  • Depth 2-3/4"
  • Color Code No
  • People Served 10
  • Number of Shelves 0
  • Includes First Aid, Eye Care, Wound Dressings
  • Standards ANSI Z308.1-2009
54624
76
Plastic
4-1/2"
7-1/2"
25

$39.30 / each

Enter location to check availability
Catalog Page #  NA

Price $39.30 / each

Technical Specs

  • Item First Aid Kit
  • Mount Type Wall Mount
  • Kit Type First Aid
  • Number of Components 76
  • Case Material Plastic
  • Color White
  • Waterproof No
  • Height 4-1/2"
  • Width 7-1/2"
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • Includes First Aid, Eye Care, Wound Dressings
  • Standards ANSI Z308.1-2009
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More