Skip Content

 
First Aid Kit, Emergency Preparedness close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, Emergency Preparedness

TM

Technical Specs

  • First Aid ANSI Kit Type III 
  • First Aid ANSI Kit Class Not ANSI Compliant 
  • First Aid Kit ANSI Standards Not ANSI Compliant 
  • Item First Aid Kit 
  • Kit Type Emergency Preparedness 
  • Color White 
  • Case Material Plastic 
  • Waterproof No 
  • Mount Type Wall Mount 
  • Color Code No 
  • People Served
  • Number of Shelves
Height
Please Select
Width
Please Select
Number of Components
Please Select
Depth
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Number of Components
Depth
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
54627
6-1/2"
9-1/2"
44
2-3/4"
Water, Light Stick, Poncho, Whistle, Gloves, Medications, Basic First Aid Supplies

$37.55 / each

Enter location to check availability
Catalog Page #  NA

Price $37.55 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Emergency Preparedness
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 6-1/2"
  • Width 9-1/2"
  • Number of Components 44
  • Mount Type Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • Includes Water, Light Stick, Poncho, Whistle, Gloves, Medications, Basic First Aid Supplies
  • First Aid Kit Application Emergency Preparedness
54628
9-1/2"
2-1/2"
67
9-1/2"
Food, Water, Hand Warmers, Poncho, Whistle, Gloves, Medications, Basic First Aid Supplies, Flashlight, Batteries

$64.85 / each

Enter location to check availability
Catalog Page #  NA

Price $64.85 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards Not ANSI Compliant
  • Item First Aid Kit
  • Kit Type Emergency Preparedness
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 9-1/2"
  • Width 2-1/2"
  • Number of Components 67
  • Mount Type Wall Mount
  • Depth 9-1/2"
  • Color Code No
  • People Served 1
  • Number of Shelves 0
  • Includes Food, Water, Hand Warmers, Poncho, Whistle, Gloves, Medications, Basic First Aid Supplies, Flashlight, Batteries
  • First Aid Kit Application Emergency Preparedness
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More