Skip Content

 
First Aid Kit, ANSI Compliant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit, ANSI Compliant

TM

Technical Specs

  • First Aid ANSI Kit Type III 
  • First Aid ANSI Kit Class Not ANSI Compliant 
  • First Aid Kit ANSI Standards ANSI Z308.1-2009 
  • Item First Aid Kit 
  • Color White 
  • Case Material Plastic 
  • Waterproof No 
  • Height 4-1/2" 
  • Width 7-1/2" 
  • Mount Type Wall Mount 
  • Depth 2-3/4" 
  • Color Code No 
Number of Components
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Components
Price
Qty
Please use Qty box to add item(s) to cart.
54629
101

$20.70 / each

Enter location to check availability
Catalog Page #  NA

Price $20.70 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 4-1/2"
  • Width 7-1/2"
  • Number of Components 101
  • Mount Type Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • First Aid Kit Application General Purpose
54630
69

$17.42 / each

Enter location to check availability
Catalog Page #  NA

Price $17.42 / each

Technical Specs

  • First Aid ANSI Kit Type III
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • Item First Aid Kit
  • Color White
  • Case Material Plastic
  • Waterproof No
  • Height 4-1/2"
  • Width 7-1/2"
  • Number of Components 69
  • Mount Type Wall Mount
  • Depth 2-3/4"
  • Color Code No
  • People Served 25
  • Number of Shelves 0
  • First Aid Kit Application General Purpose
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More