Skip Content

 
First Aid Kit Refill, Unitized close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

First Aid Kit Refill, Unitized

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemFirst Aid Kit Refill 
  • Mount TypeRefill 
  • Kit TypeUnitized 
  • ColorWhite 
  • WaterproofNo 
  • Color CodeBlue-Clean, Red-Protect, Green-Treat 
  • Number of Shelves
Number of Components
Please Select
Case Material
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
People Served
Please Select
For Use With
Please Select
Includes
Please Select
Standards
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Components
Case Material
Height
Width
Depth
People Served
Availability
Price
Qty
90276G
103
Paperboard
9"
9-1/2"
2-1/2"
25

$51.45 / each

First Aid Kit Refill,Unitized,103Pcs
Catalog Page #  NA

Price: $51.45 / each

Technical Specs

  • ItemFirst Aid Kit Refill
  • Mount TypeRefill
  • Kit TypeUnitized
  • Number of Components103
  • Case MaterialPaperboard
  • ColorWhite
  • WaterproofNo
  • Height9"
  • Width9-1/2"
  • Depth2-1/2"
  • Color CodeBlue-Clean, Red-Protect, Green-Treat
  • People Served25
  • Number of Shelves0
  • For Use WithMfr. No. 90370G
  • Includes(1) 5"x9" Combine Dressing, (1) First Aid Guide, (10) 3"X3" Gauze Pads, (1) Triangular Bandage, (1) 1" Adhesive Tape Roll, (50) 1"x3" Plastic Bandages, (10) First Aid/Burn Cream, (15) Bzk Wipes, (4) Nitrile Glvoes, (10) Triple Antibiotic Ointment
  • StandardsANSI Z308.1-2009
90211G
370
Plastic
17"
16-2/5"
3-1/2"
100

$173.25 / each

First Aid Kit Refill,Unitized,370Pcs
Catalog Page #  NA

Price: $173.25 / each

Technical Specs

  • ItemFirst Aid Kit Refill
  • Mount TypeRefill
  • Kit TypeUnitized
  • Number of Components370
  • Case MaterialPlastic
  • ColorWhite
  • WaterproofNo
  • Height17"
  • Width16-2/5"
  • Depth3-1/2"
  • Color CodeBlue-Clean, Red-Protect, Green-Treat
  • People Served100
  • Number of Shelves0
  • For Use WithMfr. No. 90210
  • Includes(10) Castille Soap Towelettes, (1) Hand Sanitizer Packets, (10) Sting Relief Pads, (10) First Aid/Burn Cream, (10) Triple Antibiotic Ointment, (30) Bzk Antiseptic Wipes, (40) Alcohol Pads, (50) 1"x3" Fabric Bandages, (50) 3/4" x 3" Plastic Bandages, (10) Fabric Fingertip Bandages, (10) Fabric Knuckle Bandages, (10) 1.5"x1.5" Patch Bandages, (20) 3/8"x1.75" Junior Bandages, (10) Butterfly Bandages, (10) 2"x2" Gauze Pads, (10) 3"x3" Gauze Pads, (1) 2" Roll Gauze, (1) 3" Roll Gauze, (1) 5"x9" Tauma Pad, (1) First Aid Roll Tape, (10) Mole Skin Bandage (1) First Aid Guide, (50) Finger Cots, (6) Nitrile Gloves, (1) CPR Shield, (1) 2"x 5 yd. Elastic Wrap, (1) Triangular Bandage, (2) .5 oz. Eyewash, (1) Tweezers, (1) Scissors
  • StandardsANSI Z308.1-2009, OSHA Regulation 1910.151b