Skip Content

First Aid Kit,First Aid,195 pcs. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

First Aid Kit, First Aid, 195 pcs.

Price $66.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 49H365
  • Mfr. Model # 54622
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 4.18 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFirst Aid Kit
  • Mount TypeWall Mount
  • Kit TypeFirst Aid
  • Number of Components195
  • People Served50
  • Case MaterialMetal
  • ColorWhite
  • Number of Shelves0
  • WaterproofNo
  • Height9-1/2"
  • Width9-1/2"
  • Depth2-3/4"
  • Color CodeNo
  • IncludesFirst Aid, Eye Care, Wound Dressings
  • StandardsANSI Z308.1-2009
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What comes in this first aid kit? Is there an inventory list somewhere?
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Tabitha is loaded.
Additional information about Tabitha could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Detailed Component lists are available for all First Aid kits.

Please feel free to contact Grainger customer care at 1-800-Grainger (1-800-472-4643), or by calling your local branch. They can provide additional information or connect you with Technical Product Support which is available 7am -7pm, CST Mon-Fri.

Thank you for using Grainger Ask and Answer.
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-31T20:12:05.886-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_49H365, prod, sort_default
1 of 1
  • 2015-05-31T20:12:05.888-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_49H365, prod, sort_default
1 of 1