Skip Content

First Aid Kit,Bulk,White,24 Pcs,100 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Bulk, White, 24 Pcs, 100 Ppl

Price $187.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39P228
  • Mfr. Model # Z019837
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 10.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item First Aid Kit
  • Mount Type Portable, Wall Mount
  • Kit Type Bulk
  • Number of Components 24
  • People Served 100
  • Case Material Steel
  • Color White
  • Number of Shelves 2
  • Waterproof No
  • Height 10-41/125"
  • Width 4-199/250"
  • Depth 4-1/2"
  • Color Code No
  • Includes Bloodstopper (1), Neomycin Antibiotic (10), Benzalkonium Antiseptic Wipe(1),O/H Pump Burn Relief 2 oz. (1), Pvp Iodine Wipes (40), Adhesive Bandages Plastic Ex-Lg (25), Elastic Bandage 3" x 4.5 yd. (1), Fingertip "T" Woven (40), Gauze Clean-Wrap Bandages N/S 2" (4), Gauze Clean-Wrap Bandages N/S 3" (4), Gauze Pads Sterile 2" x 2" (10),Gauze Pads Sterile 3" x 3" (25), Non-Adherent Pads 2" x 3" (10), 1" x 3" Plastic Bands (200), 3/4" x 3" Woven Strips (100), Knuckle Bandages (40), Triangular Bandage Non Woven 40" x40" x56" (1), Eye Dress Pkt with (4) Adhesive Strips (4), Buffered Eye Wash 4 oz. (1), 5 Pair Large Vinyl Gloves In Zip (1), Alcohol Prep Pads (20), Aypanal Non-Aspirin Pk (100), Cold Pack Unit 5" x6" Bulk (2), Cpr Filtershield 77-100 (1), First Aid Guide ASHI (1), Lbl Contents ANSI Z308.1-2009 (1), Scissor Bandage 4" Red PLS Hdl (1), Tape Adhesive 1/2" x 5" Plastic (1),Tweezer Plastics 4" (1)
  • Standards ANSI Z308.1-2009
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.