Skip Content

First Aid Kit,Bulk,White,487 Pcs,100 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Bulk, White, 487 Pcs, 100 Ppl

TM

Price $134.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39N795
  • Mfr. Model # 54533
  • UNSPSC # 42172001
  • Catalog Page # 2238
  • Shipping Weight 9.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

First aid kit is designed to help meet a wide variety of first aid needs.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable, Wall Mount
  • Kit Type Bulk
  • Number of Components 487
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid ANSI Kit Type I, II
  • People Served 100
  • Case Material Metal
  • Color White
  • Number of Shelves 2
  • Waterproof No
  • Height 15"
  • Width 10-1/4"
  • Depth 4-3/4"
  • Color Code No
  • Includes (100) 1"x3" Adhesive Plastic Bandages, (100) 1"x3" Adhesive Fabric Bandages, (2) Instant Cold Packs, (10) 2"x2" Sterile Gauze Pads, (10) 3"x3" Sterile Gauze Pads, (10) 4"x4" Sterile Gauze Pads, (1) Aluminized Thermal Blanket, (1) 4 oz. Eyewash, (20) PVP Iodine Wipes, (1) 1 oz. Eyewash, (4) Eye Pads, (4) Adhesive Strips, (10) Sting Relief Wipes, (2) Wire Splint, (10) Ammonia Inhalants, (2) Combine Dressing, (1) First Aid Guide, (25) Bzk Antiseptic Wipes, (1) Triangular Bandage, (2) 1/2" x 5 yd. Adhesive Spool Tape, (6) 2" Self-Adhering Bandage, (4) Nitrile Exam Gloves, (1) Scissor Bulk, (1) 3.5" Plastic Forceps, (12) First Aid Burn Cream, (2) H yd.rocortisone Cream
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.