Skip Content

First Aid Kit,Bulk,White,136 Pcs,10 Ppl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

First Aid Kit, Bulk, White, 136 Pcs, 10 Ppl

TM

Price $53.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39N787
  • Mfr. Model # 54551
  • UNSPSC # 42172001
  • Catalog Page # 2241
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Kit provides necessary first aid supplies to treat many injuries that may occur on the job. Meets requirements for workplace first aid kits.

View More

Technical Specs

  • Item First Aid Kit
  • First Aid Kit Application General Purpose
  • Mount Type Portable, Wall Mount
  • Kit Type Bulk
  • Number of Components 136
  • First Aid Kit ANSI Standards ANSI Z308.1-2009
  • First Aid ANSI Kit Class Not ANSI Compliant
  • First Aid ANSI Kit Type III
  • People Served 10
  • Case Material Plastic
  • Color White
  • Number of Shelves 0
  • Waterproof No
  • Height 9-1/2"
  • Width 9-1/2"
  • Depth 2-3/4"
  • Color Code No
  • Includes (3) Triangular Non-Sterile Bandage, (1) 1 oz. Eyewash, (2) 1/2" x 5 yd. Adhesive Tape, (1) 5"x9" Combine Dressing, (1) Scissor, (1) 3.5" Plastic Forceps, (5) Tongue Depressors, (4) 3"X3" Sterile Gauze Pads, (4) 2"x2" Sterile Gauze Pads, (1) First Aid Guide, (3) 2" Sterile Stretch Gauze, (3) 4" Sterile Stretch Gauze, (5) First Aid/Burn Cream, (5) Triple Antibiotic Ointment, (5) Bzk Antiseptic Towelettes, (24) PC Antacid, (20) PC Non-Aspirin, (10) Heavy Woven Knuckle Bandages, (10) Heavy Woven Fingertip Bandages, (20) 1"x3" Adhesive Plastic Strips
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by These are a poor design for a hanging First Aid kit. When you open it everything falls out. While it seems well stocked, it creates a real mess when you are trying to seek first aid. I would not recommend for any use. June 6, 2013
  • 2016-05-02 T01:57:56.786-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_39N787, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.