Skip Content

 
Fire Hose close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Hose

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemPin Rack Fire Hose 
  • Working Pressure250 psi 
  • ColorWhite 
BrandGRAINGER APPROVED VENDOR 
Hose Inside Dia.
Please Select
Hose Length
Please Select
Thread Type
Please Select
Hose Type
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Hose Inside Dia.
Hose Length
Thread Type
Hose Type
Availability
Price
Qty
RR15-100-ARN-G
1-1/2"
100 ft.
NST
Single Jacket

$241.00 / each

Fire Hose,Pin Rack Hose,1-1/2 ID,100 Ft
Catalog Page #  3704 

Price: $241.00 / each

Technical Specs

  • ItemPin Rack Fire Hose
  • Hose Inside Dia.1-1/2"
  • Hose Length100 ft.
  • Working Pressure250 psi
  • Thread TypeNST
  • ColorWhite
  • Hose TypeSingle Jacket
RR15-100-BRNU-G
1-1/2"
100 ft.
NST
Single Jacket, Single-Use Hose

$340.75 / each

Fire Hose,Pin Rack Hose,1-1/2 ID,100 Ft
Catalog Page #  3704 

Price: $340.75 / each

Technical Specs

  • ItemPin Rack Fire Hose
  • Hose Inside Dia.1-1/2"
  • Hose Length100 ft.
  • Working Pressure250 psi
  • Thread TypeNST
  • ColorWhite
  • Hose TypeSingle Jacket, Single-Use Hose
RR15-050-BRNU-G
1-1/2"
50 ft.
NST
Single Jacket, Single-Use Hose

$198.50 / each

Fire Hose,Pin Rack Hose,1-1/2 ID,50 Ft L
Catalog Page #  3704 

Price: $198.50 / each

Technical Specs

  • ItemPin Rack Fire Hose
  • Hose Inside Dia.1-1/2"
  • Hose Length50 ft.
  • Working Pressure250 psi
  • Thread TypeNST
  • ColorWhite
  • Hose TypeSingle Jacket, Single-Use Hose
RR15-050-ARN-G
1-1/2"
50 ft.
NST/NH
Single Jacket

$143.80 / each

Fire Hose,Pin Rack Hose,1-1/2 ID,50 Ft L
Catalog Page #  3704 

Price: $143.80 / each

Technical Specs

  • ItemPin Rack Fire Hose
  • Hose Inside Dia.1-1/2"
  • Hose Length50 ft.
  • Working Pressure250 psi
  • Thread TypeNST/NH
  • ColorWhite
  • Hose TypeSingle Jacket
RR15-075-ARN-G
1-1/2"
75 ft.
NST
Single Jacket

$194.75 / each

Fire Hose,Pin Rack Hose,1-1/2 ID,75 Ft L
Catalog Page #  3704 

Price: $194.75 / each

Technical Specs

  • ItemPin Rack Fire Hose
  • Hose Inside Dia.1-1/2"
  • Hose Length75 ft.
  • Working Pressure250 psi
  • Thread TypeNST
  • ColorWhite
  • Hose TypeSingle Jacket
RR15-075-BRNU-G
1-1/2"
75 ft.
NST
Single Jacket, Single-Use Hose

$275.50 / each

Fire Hose,Pin Rack Hose,1-1/2 ID,75 Ft L
Catalog Page #  3704 

Price: $275.50 / each

Technical Specs

  • ItemPin Rack Fire Hose
  • Hose Inside Dia.1-1/2"
  • Hose Length75 ft.
  • Working Pressure250 psi
  • Thread TypeNST
  • ColorWhite
  • Hose TypeSingle Jacket, Single-Use Hose
RR25-050-BRNU-G
2-1/2"
50 ft.
NST
Single Jacket

$604.50 / each

Fire Hose,Pin Rack Hose,2-1/2 ID,50 Ft L
Catalog Page #  3704 

Price: $604.50 / each

Technical Specs

  • ItemPin Rack Fire Hose
  • Hose Inside Dia.2-1/2"
  • Hose Length50 ft.
  • Working Pressure250 psi
  • Thread TypeNST
  • ColorWhite
  • Hose TypeSingle Jacket