Skip Content

 
Fire Hose Pin Lug Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Hose Pin Lug Adapter

GRAINGER APPROVED VENDOR


Technical Specs

  • Fittings Sub-CategoryNonswivel Adapters 
  • ItemFire Hose Pin Lug Adapter 
  • Basic Connection TypeFemale x Male 
  • Body MaterialBrass 
BrandGRAINGER APPROVED VENDOR 
Connection Type
Please Select
Size
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Size
Availability
Price
Qty
6AKD7
FNST x GHT Male
1-1/2" x 3/4"

$15.97 / each

Pin Lug,FNSTxGHT Male,1-1/2 Inx3/4 In
Catalog Page #  3702 

Price: $15.97 / each

Technical Specs

  • Fittings Sub-CategoryNonswivel Adapters
  • ItemFire Hose Pin Lug Adapter
  • Basic Connection TypeFemale x Male
  • Connection TypeFNST x GHT Male
  • Size1-1/2" x 3/4"
  • Body MaterialBrass
3LZ45
FNST x GHT Male
2-1/2" x 3/4"

$43.40 / each

Pin Lug,FNSTxGHT Male,2-1/2 Inx3/4 In
Catalog Page #  3702 

Price: $43.40 / each

Technical Specs

  • Fittings Sub-CategoryNonswivel Adapters
  • ItemFire Hose Pin Lug Adapter
  • Basic Connection TypeFemale x Male
  • Connection TypeFNST x GHT Male
  • Size2-1/2" x 3/4"
  • Body MaterialBrass
6AKE4
FNST x MNPT
1-1/2" x 3/4"

$19.40 / each

Pin Lug,FNSTxMNPT,1-1/2 Inx3/4 In
Catalog Page #  3702 

Price: $19.40 / each

Technical Specs

  • Fittings Sub-CategoryNonswivel Adapters
  • ItemFire Hose Pin Lug Adapter
  • Basic Connection TypeFemale x Male
  • Connection TypeFNST x MNPT
  • Size1-1/2" x 3/4"
  • Body MaterialBrass
3LZ42
FNST x MNPT
2-1/2" x 1-1/2"

$40.50 / each

Pin Lug,FNSTxMNPT,2-1/2 Inx1-1/2 In
Catalog Page #  3702 

Price: $40.50 / each

Technical Specs

  • Fittings Sub-CategoryNonswivel Adapters
  • ItemFire Hose Pin Lug Adapter
  • Basic Connection TypeFemale x Male
  • Connection TypeFNST x MNPT
  • Size2-1/2" x 1-1/2"
  • Body MaterialBrass
3LZ44
FNST x MNPT
2-1/2" x 2"

$53.35 / each

Pin Lug,FNSTxMNPT,2-1/2 Inx2 In
Catalog Page #  3702 

Price: $53.35 / each

Technical Specs

  • Fittings Sub-CategoryNonswivel Adapters
  • ItemFire Hose Pin Lug Adapter
  • Basic Connection TypeFemale x Male
  • Connection TypeFNST x MNPT
  • Size2-1/2" x 2"
  • Body MaterialBrass
3LZ41
FNST x MNST
2-1/2" x 1-1/2"

$37.15 / each

Pin Lug,FNSTxMNST,2-1/2 Inx1-1/2 In
Catalog Page #  3702 

Price: $37.15 / each

Technical Specs

  • Fittings Sub-CategoryNonswivel Adapters
  • ItemFire Hose Pin Lug Adapter
  • Basic Connection TypeFemale x Male
  • Connection TypeFNST x MNST
  • Size2-1/2" x 1-1/2"
  • Body MaterialBrass
3LZ40
FNST x NPSH Male
2-1/2" x 1-1/2"

$37.15 / each

Pin Lug,FNSTxMNPSH,2-1/2 Inx1-1/2 In
Catalog Page #  3702 

Price: $37.15 / each

Technical Specs

  • Fittings Sub-CategoryNonswivel Adapters
  • ItemFire Hose Pin Lug Adapter
  • Basic Connection TypeFemale x Male
  • Connection TypeFNST x NPSH Male
  • Size2-1/2" x 1-1/2"
  • Body MaterialBrass
3LZ43
FNST x NPSH Male
2-1/2" x 2"

$55.15 / each

Pin Lug,FNSTxMNPSH,2-1/2 Inx2 In
Catalog Page #  3702 

Price: $55.15 / each

Technical Specs

  • Fittings Sub-CategoryNonswivel Adapters
  • ItemFire Hose Pin Lug Adapter
  • Basic Connection TypeFemale x Male
  • Connection TypeFNST x NPSH Male
  • Size2-1/2" x 2"
  • Body MaterialBrass