Skip Content

Fire Hose Nozzle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Hose Nozzle

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemFire Hose Nozzle 
  • For Use WithWater 
BrandGRAINGER APPROVED VENDOR 
Inlet Size
Please Select
Bumper Color
Please Select
Body Material
Please Select
Flow Rate
Please Select
Thread Type
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr. Model #
Inlet Size
Bumper Color
Body Material
Flow Rate
Thread Type
Availability
Price
Qty
6AKC6
3/4"
Black
Plastic
35 gpm
GHT

$15.32 / each

Fire Hose Nozzle,3/4 In.,Black
Catalog Page #  3706 

Price: $15.32 / each

Technical Specs

  • ItemFire Hose Nozzle
  • Inlet Size3/4"
  • Bumper ColorBlack
  • Body MaterialPlastic
  • Flow Rate35 gpm
  • For Use WithWater
  • Thread TypeGHT
6AKC7
1-1/2"
Black
Plastic
80 gpm
NPSH

$21.37 / each

Fire Hose Nozzle,1-1/2 In.,Black
Catalog Page #  3706 

Price: $21.37 / each

Technical Specs

  • ItemFire Hose Nozzle
  • Inlet Size1-1/2"
  • Bumper ColorBlack
  • Body MaterialPlastic
  • Flow Rate80 gpm
  • For Use WithWater
  • Thread TypeNPSH
6AKC8
1-1/2"
Black
Plastic
80 gpm
NST

$20.65 / each

Fire Hose Nozzle,1-1/2 In.,Black
Catalog Page #  3706 

Price: $20.65 / each

Technical Specs

  • ItemFire Hose Nozzle
  • Inlet Size1-1/2"
  • Bumper ColorBlack
  • Body MaterialPlastic
  • Flow Rate80 gpm
  • For Use WithWater
  • Thread TypeNST
6AKC5
1-1/2"
Brass
Brass
85 gpm
NH

$31.50 / each

Fire Hose Nozzle,1-1/2 In.,Brass
Catalog Page #  3705 

Price: $31.50 / each

Technical Specs

  • ItemFire Hose Nozzle
  • Inlet Size1-1/2"
  • Bumper ColorBrass
  • Body MaterialBrass
  • Flow Rate85 gpm
  • For Use WithWater
  • Thread TypeNH
6AKC4
1-1/2"
Brass
Brass
85 gpm
NPSH

$30.35 / each

Fire Hose Nozzle,1-1/2 In.,Brass
Catalog Page #  3705 

Price: $30.35 / each

Technical Specs

  • ItemFire Hose Nozzle
  • Inlet Size1-1/2"
  • Bumper ColorBrass
  • Body MaterialBrass
  • Flow Rate85 gpm
  • For Use WithWater
  • Thread TypeNPSH

Alternate Search Terms