Skip Content

 
Fire Hose Ball Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Hose Ball Valve

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemFire Hose Ball Valve 
  • Body StyleWye 
  • Inlet Size2-1/2" 
  • Outlet Size1-1/2" x 1-1/2" 
  • Handle TypeLever 
  • Body MaterialBrass 
BrandGRAINGER APPROVED VENDOR 
Inlet Type
Please Select
Outlet Type
Please Select
Handle Material
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Inlet Type
Outlet Type
Handle Material
Availability
Price
Qty
1PZC7
Female NH
Male NH x Male NH
Steel/Vinyl Grips

$361.00 / each

Ball Valve,3 Way,Fire Hose Connection
Catalog Page #  4004 

Price: $361.00 / each

Technical Specs

  • ItemFire Hose Ball Valve
  • Body StyleWye
  • Inlet TypeFemale NH
  • Outlet TypeMale NH x Male NH
  • Inlet Size2-1/2"
  • Outlet Size1-1/2" x 1-1/2"
  • Handle TypeLever
  • Handle MaterialSteel/Vinyl Grips
  • Body MaterialBrass
6AKE3
Female NH
Male NPSH x Male NPSH
304 Stainless Steel

$279.25 / each

WYE Valve,2-1/2 NST x 1-1/2 NPSH,Brass
Catalog Page #  3708 

Price: $279.25 / each

Technical Specs

  • ItemFire Hose Ball Valve
  • Body StyleWye
  • Inlet TypeFemale NH
  • Outlet TypeMale NPSH x Male NPSH
  • Inlet Size2-1/2"
  • Outlet Size1-1/2" x 1-1/2"
  • Handle TypeLever
  • Handle Material304 Stainless Steel
  • Body MaterialBrass
6AKE2
Female NH
Male NPSH x Male NPSH
304 Stainless Steel

$279.25 / each

WYE Valve,2-1/2 NST x 1-1/2 NST,Brass
Catalog Page #  3708 

Price: $279.25 / each

Technical Specs

  • ItemFire Hose Ball Valve
  • Body StyleWye
  • Inlet TypeFemale NH
  • Outlet TypeMale NPSH x Male NPSH
  • Inlet Size2-1/2"
  • Outlet Size1-1/2" x 1-1/2"
  • Handle TypeLever
  • Handle Material304 Stainless Steel
  • Body MaterialBrass
1PZC6
Female NPSH
Male NPSH x Male NPSH
Steel/Vinyl Grips

$361.00 / each

Ball Valve,3 Way,Fire Hose Connection
Catalog Page #  4004 

Price: $361.00 / each

Technical Specs

  • ItemFire Hose Ball Valve
  • Body StyleWye
  • Inlet TypeFemale NPSH
  • Outlet TypeMale NPSH x Male NPSH
  • Inlet Size2-1/2"
  • Outlet Size1-1/2" x 1-1/2"
  • Handle TypeLever
  • Handle MaterialSteel/Vinyl Grips
  • Body MaterialBrass

Alternate Search Terms