Skip Content

 
Fire Extinguisher Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fire Extinguisher Cabinet

GRAINGER APPROVED VENDOR


Technical Specs

  • Cabinet MaterialGalvanized Steel 
BrandGRAINGER APPROVED VENDOR 
Mounting Style
Please Select
Capacity
Please Select
Window Material
Please Select
Height
Please Select
Select items to compareView Compare
8 Products
Compare /
Item #
Mfr.
Model #
Mounting Style
Capacity
Window Material
Height
Availability
Price
Qty
1RK38
Semi Recessed
10 lb.
Tempered Glass
26-3/4"

$184.75 / each

Fire Extinguisher Cabinet,10 lb,White
Catalog Page #  2456 

Price: $184.75 / each

Technical Specs

  • Mounting StyleSemi Recessed
  • Capacity10 lb.
  • Cabinet MaterialGalvanized Steel
  • Window MaterialTempered Glass
  • Height26-3/4"
1RK37
Semi Recessed
5 lb.
Tempered Glass
18"

$148.75 / each

Fire Extinguisher Cabinet,5 lb,White
Catalog Page #  2456 

Price: $148.75 / each

Technical Specs

  • Mounting StyleSemi Recessed
  • Capacity5 lb.
  • Cabinet MaterialGalvanized Steel
  • Window MaterialTempered Glass
  • Height18"
3ZV11
Surface Mount
10 lb.
Acrylic
24-3/8"

$66.35 / each

Fire Extinguisher Cabinet,10 lb,White
Catalog Page #  2456 

Price: $66.35 / each

Technical Specs

  • Mounting StyleSurface Mount
  • Capacity10 lb.
  • Cabinet MaterialGalvanized Steel
  • Window MaterialAcrylic
  • Height24-3/8"
3NRH2
Surface Mount
10 lb.
Tempered Glass
20-7/8"

$75.75 / each

Fire Extinguisher Cabinet,10 lb,White
Catalog Page #  NA

Price: $75.75 / each

Technical Specs

  • Mounting StyleSurface Mount
  • Capacity10 lb.
  • Cabinet MaterialGalvanized Steel
  • Window MaterialTempered Glass
  • Height20-7/8"
3ZV09
Surface Mount
2 to 2.6 lb.
Acrylic
18-3/16"

$54.10 / each

Fire Extinguisher Cabinet,White
Catalog Page #  2456 

Price: $54.10 / each

Technical Specs

  • Mounting StyleSurface Mount
  • Capacity2 to 2.6 lb.
  • Cabinet MaterialGalvanized Steel
  • Window MaterialAcrylic
  • Height18-3/16"
3ZV12
Surface Mount
20 lb.
Acrylic
30-3/8"

$88.70 / each

Fire Extinguisher Cabinet,20 lb,White
Catalog Page #  2456 

Price: $88.70 / each

Technical Specs

  • Mounting StyleSurface Mount
  • Capacity20 lb.
  • Cabinet MaterialGalvanized Steel
  • Window MaterialAcrylic
  • Height30-3/8"
3ZV10
Surface Mount
5 lb.
Acrylic
22-3/8"

$55.60 / each

Fire Extinguisher Cabinet,5 lb,White
Catalog Page #  2456 

Price: $55.60 / each

Technical Specs

  • Mounting StyleSurface Mount
  • Capacity5 lb.
  • Cabinet MaterialGalvanized Steel
  • Window MaterialAcrylic
  • Height22-3/8"
9751
Surface Mount
5 lb.
Tempered Glass
18-7/8"

$58.00 / each

Fire Extinguisher Cabinet,5 lb,White
Catalog Page #  NA

Price: $58.00 / each

Technical Specs

  • Mounting StyleSurface Mount
  • Capacity5 lb.
  • Cabinet MaterialGalvanized Steel
  • Window MaterialTempered Glass
  • Height18-7/8"