Skip Content

Feeler Gauge SetNumber of Pieces: 20, 0.001 to 0.031 Thickness Range (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Feeler Gauge SetNumber of Pieces: 20, 0.001 to 0.031 Thickness Range (In.)

Price $116.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XU51
  • Mfr. Model # 77750
  • UNSPSC # 41111617
  • Catalog Page # 3094
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFeeler Gauge Set
  • Number of Pieces20
  • Blade Length (In.)5
  • Blade Width (In.)1/2
  • Thickness Range (In.)0.001 to 0.031
  • Thickness (In.)0.001"0.0015"0.002"0.003"0.004"0.005"0.006"0.007"0.008"0.009"0.010"0.012"0.015"0.020"0.025"0.031"
  • Thickness (mm)0.025mm 0.038mm 0.051mm 0.076mm 0.102mm 0.127mm 0.152mm 0.178mm 0.203mm 0.229mm 0.254mm 0.305mm 0.381mm 0.508mm 0.635mm 0.787mm
  • Material301 Stainless Steel
  • TemperRC 45-55
  • Includes2 of Each Thickness: 0.001"/0.025mm, 0.0015"/0.038mm, 0.002"/0.051mm, 0.003"/0.076mm Thick, 1 of Each 0.004"/0.102mm, 0.005"/0.127mm, 0.006"/0.152mm, 0.007"/0.178mm, 0.008"/0.203mm, 0.009"/0.229mm, 0.010"/0.254mm, 0.012"/0.305mm, 0.015"/0.381mm, 0.020"/0.508mm, 0.025"/0.635mm, and 0.031"/0.787mm, Vinyl Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Thickness Gage Assortments
All blades except plastic are etched with English and metric thickness measurements. Steel, brass, and stainless steel blades come packed in individual blade pockets; plastic blades are riveted together.
301 Stainless Steel
Corrosion-resistant stainless steel is a good conductor, slightly magnetic, and withstands high temperatures.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.