Skip Content

Feeler Gauge SetNumber of Pieces: 20, 0.001 to 0.025 Thickness Range (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Feeler Gauge SetNumber of Pieces: 20, 0.001 to 0.025 Thickness Range (In.)

Price $42.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XE66
  • Mfr. Model # 19740
  • UNSPSC # 41111617
  • Catalog Page # 3094
  • Shipping Weight 0.29 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFeeler Gauge Set
  • Number of Pieces20
  • Blade Length (In.)5
  • Blade Width (In.)1/2
  • Thickness Range (In.)0.001 to 0.025
  • Thickness (In.)0.001" 0.0015" 0.002" 0.003" 0.004" 0.005" 0.006" 0.007" 0.008" 0.009" 0.010" 0.012" 0.014" 0.015" 0.016" 0.018" 0.020" 0.022" 0.024" 0.025"
  • Thickness (mm)0.025mm 0.038mm 0.051mm 0.076mm 0.102mm 0.127mm 0.152mm 0.178mm 0.203mm 0.229mm 0.254mm 0.305mm 0.356mm 0.381mm 0.406mm 0.457mm 0.508mm 0.559mm 0.610mm 0.635mm
  • MaterialHigh Carbon Spring Steel
  • TemperRC 48-62
  • Meets/ExceedsFED-GGG-G-17C
  • Includes1 of Each Thickness: 0.001"/0.025mm, 0.0015"/0.038mm, 0.002"/0.051mm, 0.003"/0.076mm, 0.004"/0.102mm, 0.005"/0.127mm, 0.006"/0.152mm, 0.007"/0.178mm, 0.008"/0.203mm, 0.009"/0.229mm, 0.010"/0.254mm, 0.012"/0.305mm, 0.014"/0.356mm, 0.015"/0.381mm, 0.016"/0.406mm, 0.018"/0.457mm, 0.020"/0.508mm, 0.022"/0.559mm, 0.024"/0.610mm, and 0.025"/0.635mm, Vinyl Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Thickness Gage Assortments
All blades except plastic are etched with English and metric thickness measurements. Steel, brass, and stainless steel blades come packed in individual blade pockets; plastic blades are riveted together.
High-Carbon Spring Steel
With rounded ends and smooth edges.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Have this item in "mm"?

Like this: 0.04, 0.05, 0.06, 0.07, 0.08, 0.09, 0.10, 0.15, 0.20, 0.25, 0.30, 0.35, 0.40, 0.45, 0.50, 0.55, 0.60, 0.65, 0.70, 0.75, 0.80, 0.85, 0.90, 0.95, 1.00 (mm) or something similar?
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Alexnavico is loaded.
Additional information about Alexnavico could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
2 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about phantom2 is loaded.
Additional information about phantom2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer these feeler gauges have the following tolerances:
.001 & .0015 __________+/- .00012
.002 _________________+/- .00016
.0025 - .004 ___________+/- .0002
.005 & .006 ____________+/- .00024
.007 __________________+/- .00028
.008 & .009 ____________+/- .00032
.010 - .012 _____________+/- .00035
.013 - .015 _____________+/- .00043
.016 - .019 _____________+/- .00047
.020 - .024 _____________+/- .00055
.025 - .031 _____________+/- .00067
.032 & .034 _____________+/- .00075
.040 __________________+/- .00094
.050 __________________+/- .0005
Width Tolerance _________+/- .005
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-04T19:59:45.339-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5XE66, prod, sort_default
1 of 1
  • 2015-09-04T19:59:45.341-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5XE66, prod, sort_default
1 of 1