Skip Content

Food Service Cart,Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Service Cart, Stainless Steel


Price $10,839.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16X968
  • Mfr. Model # R-AS-10
  • UNSPSC # 48101915
  • Catalog Page # N/A
  • Shipping Weight 580.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Food Service Cart
  • Refrigerator Style Air Screen
  • Color Stainless Steel
  • Refrigerator Temperature Range (C) 7.22
  • Refrigerator Temperature Range (F) 45
  • Number of Doors 1
  • Number of Shelves 10
  • Control Type Digital
  • Cord Length 8 ft.
  • Plug Type NEMA 5-20P
  • Voltage 115V
  • Hz 50/60
  • Amps 14
  • Door Hinge Right
  • Door Type Swing
  • Overall Height 80-3/4"
  • Overall Width 34"
  • Overall Depth 37"
  • Includes (2) Rigid and (2) Swivel Maintenance Free Polyurethane Tire Casters With Brake, 20 Trays Of 14" x 18"
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Food service cart can maintain its cold temperature for 1 and 1/2 hours with an open door. Tray slides are adjustable to make a full interior cleaning easier, and their design enables them to hold heavier food items.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.