Skip Content

Food Service Cart,Stainless Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Service Cart, Stainless Steel


Price $12,392.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16X962
  • Mfr. Model # ASU-9
  • UNSPSC # 48101915
  • Catalog Page # N/A
  • Shipping Weight 625.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Food Service Cart
  • Refrigerator Style Air Screen
  • Color Stainless Steel
  • Refrigerator Temperature Range (C) 4.4
  • Refrigerator Temperature Range (F) 40
  • Number of Doors 1
  • Number of Shelves 9
  • Control Type Digital
  • Cord Length 8 ft.
  • Plug Type NEMA 6-20P
  • Voltage 230V
  • Hz 50/60
  • Amps 8.5
  • Door Hinge Right
  • Door Type Swing
  • Features Digital Display, Multi-Fan 3-D Air Curtain Cooling System, Stainless Steel Exterior And Interior, All Welded Construction-No Rivets, Tubular Stainless Steel Welded Base Frame, Heavy-Duty Polyurethane Casters, Magnetic Door Catch, Gasket Sealed Doors, Recessed Hand Grips On Each Side, Rear Mounted Tubular Handle, Removable Tray Slides
  • Overall Height 77-3/4"
  • Overall Width 28-1/4"
  • Overall Depth 34-3/4"
  • Includes (2) Rigid and (2) Swivel Maintenance Free Polyurethane Tire Casters With Brake, 18 Trays Of 14" x 18"
  • Energy Star Compliant No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.