Skip Content

 
Union Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union Adapter

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Union Adapter 
  • Basic Material Plastic 
  • Body Material PFA 
Connection Type
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
IMP22UAM
Compression
1/8"

$40.50 / each

Enter location to check availability
Catalog Page #  3561 

Price $40.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 1/8"
IMP42UAM
Compression
1/4"

$43.05 / each

Enter location to check availability
Catalog Page #  3561 

Price $43.05 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 1/4"
IMP48UAM
Compression
1/4"

$42.40 / each

Enter location to check availability
Catalog Page #  3561 

Price $42.40 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 1/4"
IMP44UAM
Compression
1/4"

$42.55 / each

Enter location to check availability
Catalog Page #  3561 

Price $42.55 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 1/4"
IMP24UAM
Compression
1/4"

$42.25 / each

Enter location to check availability
Catalog Page #  3561 

Price $42.25 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 1/4"
IMP68UAM
Compression
3/8"

$57.50 / each

Enter location to check availability
Catalog Page #  3561 

Price $57.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 3/8"
IMP64UAM
Compression
3/8"

$48.60 / each

Enter location to check availability
Catalog Page #  3561 

Price $48.60 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 3/8"
IMP66UAM
Compression
3/8"

$56.40 / each

Enter location to check availability
Catalog Page #  3561 

Price $56.40 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 3/8"
IMP88UAM
Compression
1/2"

$61.50 / each

Enter location to check availability
Catalog Page #  3561 

Price $61.50 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 1/2"
IMP86UAM
Compression
1/2"

$62.85 / each

Enter location to check availability
Catalog Page #  3561 

Price $62.85 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 1/2"
IMP84UAM
Compression
1/2"

$60.75 / each

Enter location to check availability
Catalog Page #  3561 

Price $60.75 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 1/2"
IMP1216UAM
Compression
3/4"

$103.35 / each

Enter location to check availability
Catalog Page #  3561 

Price $103.35 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 3/4"
IMP1212UAM
Compression
3/4"

$93.90 / each

Enter location to check availability
Catalog Page #  3561 

Price $93.90 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 3/4"
IMP1212UAM
Compression
3/4"

$40.80 / each

Enter location to check availability
Catalog Page #  3561 

Price $40.80 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression
  • Tube Size 3/4"
IMP1616UAM
Compression x MNPT
1"

$146.00 / each

Enter location to check availability
Catalog Page #  3561 

Price $146.00 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material PFA
  • Connection Type Compression x MNPT
  • Tube Size 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More