Skip Content

Belt Conveyor,Belt W18In,90VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Belt Conveyor, Belt W18In, 90VDC

FURNACE FIXERS

Price: $7,907.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 10 business days from supplier
  • Item # 3NVH4
  • Mfr. Model # LRIC1832DC
  • UNSPSC # 24101712
  • Catalog Page # 1499
  • Shipping Weight 521.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPower Belt Conveyor
  • Stand TypeH
  • Overall Length (Ft.)6-5/8
  • Bed Length (Ft.)2-1/2
  • Width (In.)25
  • Bed Width (In.)16-3/4
  • Bed Depth (In.)1
  • Belt Width (In.)18
  • Load Capacity (Lb.)150
  • Bed MaterialSteel
  • Belt Speed7 to 60 fpm
  • Belt TypePVC Black, Rough Top with 1" High Cleats
  • BearingsSealed and Prelubricated
  • Shaft Dia. (In.)1
  • OperationAdjustable Speed
  • Drive Pulley (In.)4-1/2
  • HP1/4
  • PhaseSingle
  • Motor Type90VDC
  • Voltage115
  • SwitchOn/Off Toggle
  • FinishRustoleum Fastdry 3112
  • Legs per Unit4
  • Caster4
  • ApplicationMaterial Handling
  • Package Quantity1
How can we improve our Product Specifications?

Compliance and Restrictions

None

Details

45° Incline Low Rider Conveyors
• Overall length is 6 ft. 5/8" 150-lb. load capacity Sealed and prelubricated bearings 115V, plug into any standard wall outlet Rough PVC belt with 1"H cleats on 12" centers
Transfer parts or products easily from ground floor to next-higher processing stage or shipping container. Motors and chain guards are mounted to avoid interference with load. Load frame is 7-1/4" above the floor. Conveyors extend 43" above the floor to accommodate various-size loads such as bins and totes. Adjustable leveling casters with brake kits enable repositioning and locking conveyor in place.
Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.