Skip Content

Belt Conveyor,Belt W18In,PSC 115/230VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Belt Conveyor, Belt W18In, PSC 115/230VAC

Price $6,858.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NVH1
  • Mfr. Model # LRIC1832CSAC
  • UNSPSC # 24101712
  • Catalog Page # N/A
  • Shipping Weight 518.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

45° Incline Low Rider Conveyors
• Overall length is 6 ft. 5/8" 150-lb. load capacity Sealed and prelubricated bearings 115V, plug into any standard wall outlet Rough PVC belt with 1"H cleats on 12" centers
Transfer parts or products easily from ground floor to next-higher processing stage or shipping container. Motors and chain guards are mounted to avoid interference with load. Load frame is 7-1/4" above the floor. Conveyors extend 43" above the floor to accommodate various-size loads such as bins and totes. Adjustable leveling casters with brake kits enable repositioning and locking conveyor in place.

View More

Technical Specs

  • Item Power Belt Conveyor
  • Stand Type H
  • Overall Length (Ft.) 6-5/8
  • Bed Length (Ft.) 2-1/2
  • Width (In.) 25
  • Bed Width (In.) 16-3/4
  • Bed Depth (In.) 1
  • Belt Width (In.) 18
  • Load Capacity (Lb.) 150
  • Bed Material Steel
  • Belt Speed Fixed at 50 FPM
  • Belt Type PVC Black, Rough Top with 1" High Cleats
  • Bearings Sealed and Prelubricated
  • Shaft Dia. (In.) 1
  • Operation Constant Speed
  • Drive Pulley (In.) 4-1/2
  • HP 1/6
  • Phase Single
  • Motor Type PSC 115/230VAC, 50/60Hz
  • Voltage 115
  • Switch On/Off Toggle
  • Finish Rustoleum Fastdry 3109
  • Legs per Unit 4
  • Caster 4
  • Application Material Handling
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.