Skip Content

Spill Tray,3/4 In. H,15 In. L,25 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Spill Tray, 3/4 In. H, 15 In. L, 25 In. W

Price $13.84 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10G599
  • Mfr. Model # 40098
  • UNSPSC # 24101907
  • Catalog Page # 1158
  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spill Tray
  • Height 3/4"
  • Length 15"
  • Width 25"
  • Color Black
  • Material Polypropylene
  • Spill Capacity 1 gal.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by This product seems like a pretty good deal for the money. I purchased it to put under jerry cans being filled to catch drips. The lip is small but sufficient for that purpose, however the first one only held up a week. I would not recommend this for heavy industrial areas because you do get what you pay for. It would be good for light duty applications though. February 2, 2016
  • 2016-02-08 T19:57:39.577-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10G599, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about kiraz is loaded.
Additional information about kiraz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer this product will start to soften at 160 Deg. F.
3 weeks, 5 days ago
by
Read all my Q&A
 
Please wait while more information about Mstrickland is loaded.
Additional information about Mstrickland could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I plan to place this under an ice machine and would like to make an opening in the pan and run a drain line to a floor drain.
7 months ago
by
Read all my Q&A
 
Please wait while more information about Dave6 is loaded.
Additional information about Dave6 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

It is not suggested to make an opening in the pan as it will ruin the integrity of the plastic.

Thank you for using Grainger Ask and Answer
7 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-08 T19:57:41.132-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10G599, prod, sort_default
1 of 1
  • 2016-02-08 T19:57:41.134-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10G599, prod, sort_default
1 of 1