Skip Content

Clear Personal Floatation Device Light, Body Color Orange, Battery Size D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clear Personal Floatation Device Light, Body Color Orange, Battery Size D

Price $15.94 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9AD19
  • Mfr. Model # 102
  • UNSPSC # 39111706
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Personal Floatation Device Light
  • Body Color Orange
  • Lens Color Clear
  • Standards USCG Approval #161.012/11/0
  • Battery Size D
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Product used for:: CFG COMPLIANCE
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about KAUAI50 is loaded.
Additional information about KAUAI50 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the light should be attached to fabric covered type flotation devices with the heavy duty safety-pin attachment affixed to the light. The light is to be pinned adjacent to the armhole seam and users should attempt to penetrate both thicknesses of the cloth material at the seam, as well as the additional material normally turned inside. CARE must be taken so that the pin does not penetrate the buoyant material.

For vinyl dipped flotation devices, the light is to be pinned through the webbing that forms the body straps at the side of the device.

For both types of devices - make sure the lens is uppermost when attaching.

Thank you for using Grainger's Ask and Answer.
3 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about SallyS is loaded.
Additional information about SallyS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2016-02-06 T20:06:50.928-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9AD19, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:50.930-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9AD19, prod, sort_default
1 of 1