Skip Content

Class III A-Frame Coupler, 5000 lb. Capacity GVW, Prime Painted Finish, 2" Ball Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Class III A-Frame Coupler, 5000 lb. Capacity GVW, Prime Painted Finish, 2" Ball Size

Price $69.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W232
  • Mfr. Model # 33305 1362
  • UNSPSC # 31163103
  • Catalog Page # 1192
  • Shipping Weight 13.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item A-Frame Coupler
  • Class III
  • Capacity GVW 5000 lb.
  • Finish Prime Painted
  • Ball Size 2"
  • Hole Dia. 2.29"
  • For Use With 5W025 and JA514T1142 Jacks
  • Features High Strength, 3/8-16 UNC Bolt Thread Size, Tongue Width 50 Degrees , A-Frame
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.