Skip Content

 
Regenerative Blower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Regenerative Blower


Technical Specs

  • Item Regenerative Blower 
Max. Pressure
Please Select
Max. Flow Rate
Please Select
Max. Vacuum
Please Select
Voltage
Please Select
Full Load Amps
Please Select
Inlet Size
Please Select
Outlet Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
54 Products
Compare /
Product #
Mfr.
Model #
Max. Pressure
Max. Flow Rate
Max. Vacuum
Voltage
Full Load Amps
Inlet Size
Outlet Size
Price
Qty
Please use Qty box to add item(s) to cart.
VFC063P-1T
10" WC
17.7 CFM
9.7" WC
115
0.56
1-1/4" OD
1-1/4" OD

$577.50 / each

Enter location to check availability
Catalog Page #  3245 

Price $577.50 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 10" WC
  • Max. Flow Rate 17.7 CFM
  • Max. Vacuum 9.7" WC
  • Voltage 115
  • Full Load Amps 0.56
  • Inlet Size 1-1/4" OD
  • Outlet Size 1-1/4" OD
VFD41S
100" WC
110 CFM
96" WC
230
10
1-1/2" (F)NPT
1-1/2" (F)NPT

$1,376.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,376.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 100" WC
  • Max. Flow Rate 110 CFM
  • Max. Vacuum 96" WC
  • Voltage 230
  • Full Load Amps 10
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFD41-L
100" WC
110 CFM
96" WC
230
4.45
1-1/2" (F)NPT
1-1/2" (F)NPT

$1,155.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,155.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 100" WC
  • Max. Flow Rate 110 CFM
  • Max. Vacuum 96" WC
  • Voltage 230
  • Full Load Amps 4.45
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFD41-H
100" WC
110 CFM
96" WC
460
2.25
1-1/2" (F)NPT
1-1/2" (F)NPT

$1,155.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,155.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 100" WC
  • Max. Flow Rate 110 CFM
  • Max. Vacuum 96" WC
  • Voltage 460
  • Full Load Amps 2.25
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFD12
111" WC
800 CFM
80" WC
460
10.75
4" (F)NPT
4" (F)NPT

$10,899.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $10,899.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 111" WC
  • Max. Flow Rate 800 CFM
  • Max. Vacuum 80" WC
  • Voltage 460
  • Full Load Amps 10.75
  • Inlet Size 4" (F)NPT
  • Outlet Size 4" (F)NPT
VFD42-L
114" WC
110 CFM
105" WC
230
6.3
1-1/2" (F)NPT
1-1/2" (F)NPT

$1,293.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,293.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 114" WC
  • Max. Flow Rate 110 CFM
  • Max. Vacuum 105" WC
  • Voltage 230
  • Full Load Amps 6.3
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFD42-H
114" WC
110 CFM
105" WC
460
3.2
1-1/2" (F)NPT
1-1/2" (F)NPT

$1,293.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,293.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 114" WC
  • Max. Flow Rate 110 CFM
  • Max. Vacuum 105" WC
  • Voltage 460
  • Full Load Amps 3.2
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFC700A-7W
114" WC
267 CFM
96" WC
200-230/460
16/8
2" (F)NPT
2" (F)NPT

$2,389.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $2,389.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 114" WC
  • Max. Flow Rate 267 CFM
  • Max. Vacuum 96" WC
  • Voltage 200-230/460
  • Full Load Amps 16/8
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
VFC700A-5W
114" WC
267 CFM
96" WC
575
6.7
2" (F)NPT
2" (F)NPT

$2,759.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $2,759.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 114" WC
  • Max. Flow Rate 267 CFM
  • Max. Vacuum 96" WC
  • Voltage 575
  • Full Load Amps 6.7
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
VFC600A-7W
118" WC
206 CFM
98" WC
200/230/460
11/5.5
2" (F)NPT
2" (F)NPT

$1,781.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,781.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 118" WC
  • Max. Flow Rate 206 CFM
  • Max. Vacuum 98" WC
  • Voltage 200/230/460
  • Full Load Amps 11/5.5
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
VFC600A-5W
118" WC
206 CFM
98" WC
575
4.4
2" (F)NPT
2" (F)NPT

$2,044.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $2,044.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 118" WC
  • Max. Flow Rate 206 CFM
  • Max. Vacuum 98" WC
  • Voltage 575
  • Full Load Amps 4.4
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
VFD6-L
125" WC
200 CFM
113" WC
230
9.2
2" (F)NPT
2" (F)NPT

$2,755.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $2,755.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 125" WC
  • Max. Flow Rate 200 CFM
  • Max. Vacuum 113" WC
  • Voltage 230
  • Full Load Amps 9.2
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
VFD6-H
125" WC
200 CFM
113" WC
460
4.65
2" (F)NPT
2" (F)NPT

$2,755.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $2,755.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 125" WC
  • Max. Flow Rate 200 CFM
  • Max. Vacuum 113" WC
  • Voltage 460
  • Full Load Amps 4.65
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
2VFB30-1.2-5T
125" WC
56 CFM
110" WC
104-127/208-254
14.2-12/7.2-6
1" (F)NPT
1" (F)NPT

$1,615.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,615.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 125" WC
  • Max. Flow Rate 56 CFM
  • Max. Vacuum 110" WC
  • Voltage 104-127/208-254
  • Full Load Amps 14.2-12/7.2-6
  • Inlet Size 1" (F)NPT
  • Outlet Size 1" (F)NPT
2VFB30-1.2-7W
125" WC
56 CFM
110" WC
208-275/380-480
3.9-3.68/2.2-2.12
1" (F)NPT
1" (F)NPT

$1,615.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,615.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 125" WC
  • Max. Flow Rate 56 CFM
  • Max. Vacuum 110" WC
  • Voltage 208-275/380-480
  • Full Load Amps 3.9-3.68/2.2-2.12
  • Inlet Size 1" (F)NPT
  • Outlet Size 1" (F)NPT
VFC800A-7W
135" WC
388 CFM
110" WC
200-230/460
23/11.5
2-1/2" (F)NPT
2-1/2" (F)NPT

$3,458.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $3,458.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 135" WC
  • Max. Flow Rate 388 CFM
  • Max. Vacuum 110" WC
  • Voltage 200-230/460
  • Full Load Amps 23/11.5
  • Inlet Size 2-1/2" (F)NPT
  • Outlet Size 2-1/2" (F)NPT
VFC800A-5W
135" WC
388 CFM
110" WC
575
9.2
2-1/2" (F)NPT
2-1/2" (F)NPT

$3,938.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $3,938.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 135" WC
  • Max. Flow Rate 388 CFM
  • Max. Vacuum 110" WC
  • Voltage 575
  • Full Load Amps 9.2
  • Inlet Size 2-1/2" (F)NPT
  • Outlet Size 2-1/2" (F)NPT
VFD4-L
139" WC
120 CFM
106" WC
230
9.2
1-1/2" (F)NPT
1-1/2" (F)NPT

$2,194.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $2,194.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 139" WC
  • Max. Flow Rate 120 CFM
  • Max. Vacuum 106" WC
  • Voltage 230
  • Full Load Amps 9.2
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFD4-H
139" WC
120 CFM
106" WC
460
4.65
1-1/2" (F)NPT
1-1/2" (F)NPT

$2,194.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $2,194.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 139" WC
  • Max. Flow Rate 120 CFM
  • Max. Vacuum 106" WC
  • Voltage 460
  • Full Load Amps 4.65
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFD3S
139" WC
28 CFM
105" WC
115
8
3/4" (F)NPT
3/4" (F)NPT

$1,332.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,332.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 139" WC
  • Max. Flow Rate 28 CFM
  • Max. Vacuum 105" WC
  • Voltage 115
  • Full Load Amps 8
  • Inlet Size 3/4" (F)NPT
  • Outlet Size 3/4" (F)NPT
VFC904A-7W
139" WC
570 CFM
110" WC
200-230/460
44/22
3" (F)NPT
3" (F)NPT

$5,102.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $5,102.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 139" WC
  • Max. Flow Rate 570 CFM
  • Max. Vacuum 110" WC
  • Voltage 200-230/460
  • Full Load Amps 44/22
  • Inlet Size 3" (F)NPT
  • Outlet Size 3" (F)NPT
VFC904A-5W
139" WC
570 CFM
110" WC
575
16
3" (F)NPT
3" (F)NPT

$5,557.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $5,557.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 139" WC
  • Max. Flow Rate 570 CFM
  • Max. Vacuum 110" WC
  • Voltage 575
  • Full Load Amps 16
  • Inlet Size 3" (F)NPT
  • Outlet Size 3" (F)NPT
VFD5-L
153" WC
150 CFM
122" WC
230
9.2
2" (F)NPT
2" (F)NPT

$2,451.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $2,451.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 153" WC
  • Max. Flow Rate 150 CFM
  • Max. Vacuum 122" WC
  • Voltage 230
  • Full Load Amps 9.2
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
VFD5-H
153" WC
150 CFM
122" WC
460
4.65
2" (F)NPT
2" (F)NPT

$2,451.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $2,451.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 153" WC
  • Max. Flow Rate 150 CFM
  • Max. Vacuum 122" WC
  • Voltage 460
  • Full Load Amps 4.65
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
VFD9
153" WC
620 CFM
135" WC
460
10.75
3" (F)NPT
3" (F)NPT

$8,697.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $8,697.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 153" WC
  • Max. Flow Rate 620 CFM
  • Max. Vacuum 135" WC
  • Voltage 460
  • Full Load Amps 10.75
  • Inlet Size 3" (F)NPT
  • Outlet Size 3" (F)NPT
VFD14
165" WC
812 CFM
103" WC
460
19.75
4" (F)NPT
4" (F)NPT

$13,386.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $13,386.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 165" WC
  • Max. Flow Rate 812 CFM
  • Max. Vacuum 103" WC
  • Voltage 460
  • Full Load Amps 19.75
  • Inlet Size 4" (F)NPT
  • Outlet Size 4" (F)NPT
2VFB40-3.42-7W
169" WC
106 CFM
140" WC
208-275/380-480
10.4-9.4/5.85-5.52
1-1/2" (F)NPT
1-1/2" (F)NPT

$2,449.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $2,449.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 169" WC
  • Max. Flow Rate 106 CFM
  • Max. Vacuum 140" WC
  • Voltage 208-275/380-480
  • Full Load Amps 10.4-9.4/5.85-5.52
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFD8
169" WC
380 CFM
130" WC
460
10.75
2-1/2" (F)NPT
2-1/2" (F)NPT

$6,471.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $6,471.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 169" WC
  • Max. Flow Rate 380 CFM
  • Max. Vacuum 130" WC
  • Voltage 460
  • Full Load Amps 10.75
  • Inlet Size 2-1/2" (F)NPT
  • Outlet Size 2-1/2" (F)NPT
2VFB50-6.16-7W
192" WC
159 CFM
160" WC
208-275/380-480
16.1-15.7/9.3-9.1
2" (F)NPT
2" (F) NPT

$3,102.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $3,102.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 192" WC
  • Max. Flow Rate 159 CFM
  • Max. Vacuum 160" WC
  • Voltage 208-275/380-480
  • Full Load Amps 16.1-15.7/9.3-9.1
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F) NPT
VFC084P-5T
19.5" WC
19.5 CFM
18.7" WC
115/230
1.2/0.6
1-1/4" OD
1-1/4" OD

$597.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $597.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 19.5" WC
  • Max. Flow Rate 19.5 CFM
  • Max. Vacuum 18.7" WC
  • Voltage 115/230
  • Full Load Amps 1.2/0.6
  • Inlet Size 1-1/4" OD
  • Outlet Size 1-1/4" OD
2VFB60-8.4-7W
200" WC
222 CFM
185" WC
208-275/380-480
26.1-21.1/13.8-12.1
2" (F)NPT
2" (F) NPT

$5,713.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $5,713.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 200" WC
  • Max. Flow Rate 222 CFM
  • Max. Vacuum 185" WC
  • Voltage 208-275/380-480
  • Full Load Amps 26.1-21.1/13.8-12.1
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F) NPT
VFD5D
208" WC
155 CFM
185" WC
460
8.0
2" (F)NPT
2" (F)NPT

$8,641.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $8,641.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 208" WC
  • Max. Flow Rate 155 CFM
  • Max. Vacuum 185" WC
  • Voltage 460
  • Full Load Amps 8.0
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F)NPT
VFD6D-L
222" WC
227 CFM
185" WC
230
28.1
2-1/2" (F)NPT
2-1/2" (F)NPT

$8,710.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $8,710.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 222" WC
  • Max. Flow Rate 227 CFM
  • Max. Vacuum 185" WC
  • Voltage 230
  • Full Load Amps 28.1
  • Inlet Size 2-1/2" (F)NPT
  • Outlet Size 2-1/2" (F)NPT
VFD6D-H
222" WC
227 CFM
185" WC
460
14.1
2-1/2" (F)NPT
2-1/2" (F)NPT

$8,710.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $8,710.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 222" WC
  • Max. Flow Rate 227 CFM
  • Max. Vacuum 185" WC
  • Voltage 460
  • Full Load Amps 14.1
  • Inlet Size 2-1/2" (F)NPT
  • Outlet Size 2-1/2" (F)NPT
2VFB60-11.5-7W
265" WC
222 CFM
215" WC
208-275/380-480
30-24.4/16-14.1
2" (F)NPT
2" (F) NPT

$6,855.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $6,855.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 265" WC
  • Max. Flow Rate 222 CFM
  • Max. Vacuum 215" WC
  • Voltage 208-275/380-480
  • Full Load Amps 30-24.4/16-14.1
  • Inlet Size 2" (F)NPT
  • Outlet Size 2" (F) NPT
VFC100A-7W
26.5" WC
27 CFM
26" WC
200-230/460
0.53/0.26
1" (F)NPT
1" (F)NPT

$849.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $849.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 26.5" WC
  • Max. Flow Rate 27 CFM
  • Max. Vacuum 26" WC
  • Voltage 200-230/460
  • Full Load Amps 0.53/0.26
  • Inlet Size 1" (F)NPT
  • Outlet Size 1" (F)NPT
VFC100P-5T
27.5" WC
27 CFM
26" WC
115/230
1.5/.75
1" (F)NPT
1" (F)NPT

$937.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $937.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 27.5" WC
  • Max. Flow Rate 27 CFM
  • Max. Vacuum 26" WC
  • Voltage 115/230
  • Full Load Amps 1.5/.75
  • Inlet Size 1" (F)NPT
  • Outlet Size 1" (F)NPT
VFT65-2
33" WC
2189 CFM
20.5" WC
208-230/460
24/12
6.30"
5-1/2"

$10,052.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $10,052.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 33" WC
  • Max. Flow Rate 2189 CFM
  • Max. Vacuum 20.5" WC
  • Voltage 208-230/460
  • Full Load Amps 24/12
  • Inlet Size 6.30"
  • Outlet Size 5-1/2"
VFC200P-5T
34" WC
42 CFM
33" WC
115/230
3.6/1.8
1" (F)NPT
1" (F)NPT

$847.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $847.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 34" WC
  • Max. Flow Rate 42 CFM
  • Max. Vacuum 33" WC
  • Voltage 115/230
  • Full Load Amps 3.6/1.8
  • Inlet Size 1" (F)NPT
  • Outlet Size 1" (F)NPT
VFC200A-7W
37" WC
42 CFM
34" WC
200-230/460
1.2/0.6
1" (F)NPT
1" (F)NPT

$807.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $807.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 37" WC
  • Max. Flow Rate 42 CFM
  • Max. Vacuum 34" WC
  • Voltage 200-230/460
  • Full Load Amps 1.2/0.6
  • Inlet Size 1" (F)NPT
  • Outlet Size 1" (F)NPT
VFT60-2
40" WC
1342 CFM
25" WC
208-230/460
18.5/9.2
5-1/2"
4"

$6,680.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $6,680.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 40" WC
  • Max. Flow Rate 1342 CFM
  • Max. Vacuum 25" WC
  • Voltage 208-230/460
  • Full Load Amps 18.5/9.2
  • Inlet Size 5-1/2"
  • Outlet Size 4"
VFT71-2
43" WC
2824 CFM
26.9" WC
208-230/460
36/18
6.30"
6.30"

$12,018.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $12,018.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 43" WC
  • Max. Flow Rate 2824 CFM
  • Max. Vacuum 26.9" WC
  • Voltage 208-230/460
  • Full Load Amps 36/18
  • Inlet Size 6.30"
  • Outlet Size 6.30"
VFC300P-5T
50" WC
56 CFM
45" WC
115/230
5.0/2.5
1-1/4" (F)NPT
1-1/4" (F)NPT

$972.50 / each

Enter location to check availability
Catalog Page #  3245 

Price $972.50 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 50" WC
  • Max. Flow Rate 56 CFM
  • Max. Vacuum 45" WC
  • Voltage 115/230
  • Full Load Amps 5.0/2.5
  • Inlet Size 1-1/4" (F)NPT
  • Outlet Size 1-1/4" (F)NPT
VFC300A-7W
50" WC
56 CFM
45" WC
200-230/460
1.7/.85
1-1/4" (F)NPT
1-1/4" (F)NPT

$904.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $904.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 50" WC
  • Max. Flow Rate 56 CFM
  • Max. Vacuum 45" WC
  • Voltage 200-230/460
  • Full Load Amps 1.7/.85
  • Inlet Size 1-1/4" (F)NPT
  • Outlet Size 1-1/4" (F)NPT
VFC300A-5W
50" WC
56 CFM
45" WC
575
0.75
1-1/4" (F)NPT
1-1/4" (F)NPT

$992.50 / each

Enter location to check availability
Catalog Page #  3245 

Price $992.50 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 50" WC
  • Max. Flow Rate 56 CFM
  • Max. Vacuum 45" WC
  • Voltage 575
  • Full Load Amps 0.75
  • Inlet Size 1-1/4" (F)NPT
  • Outlet Size 1-1/4" (F)NPT
VFC400P-5T
54.5" WC
98 CFM
50" WC
115/230
8.6/4.3
1-1/2" (F)NPT
1-1/2" (F)NPT

$1,057.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,057.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 54.5" WC
  • Max. Flow Rate 98 CFM
  • Max. Vacuum 50" WC
  • Voltage 115/230
  • Full Load Amps 8.6/4.3
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFC400A-7W
54.5" WC
98 CFM
50" WC
200-230/460
2.8/1.4
1-1/2" (F)NPT
1-1/2" (F)NPT

$912.50 / each

Enter location to check availability
Catalog Page #  3245 

Price $912.50 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 54.5" WC
  • Max. Flow Rate 98 CFM
  • Max. Vacuum 50" WC
  • Voltage 200-230/460
  • Full Load Amps 2.8/1.4
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFC400A-5W
54.5" WC
98 CFM
50" WC
575
1.3
1-1/2" (F)NPT
1-1/2" (F)NPT

$1,061.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,061.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 54.5" WC
  • Max. Flow Rate 98 CFM
  • Max. Vacuum 50" WC
  • Voltage 575
  • Full Load Amps 1.3
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFT72-2
58" WC
3178 CFM
36" WC
208-230/460
60/30
6.30"
6.30"

$14,159.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $14,159.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 58" WC
  • Max. Flow Rate 3178 CFM
  • Max. Vacuum 36" WC
  • Voltage 208-230/460
  • Full Load Amps 60/30
  • Inlet Size 6.30"
  • Outlet Size 6.30"
VFT73-2
71" WC
3561 CFM
44.4" WC
208-230/460
67.6/33.8
6.30"
6.30"

$15,129.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $15,129.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 71" WC
  • Max. Flow Rate 3561 CFM
  • Max. Vacuum 44.4" WC
  • Voltage 208-230/460
  • Full Load Amps 67.6/33.8
  • Inlet Size 6.30"
  • Outlet Size 6.30"
VFC508P-2T
80" WC
154 CFM
70" WC
200-230
11
1-1/2" (F)NPT
1-1/2" (F)NPT

$1,447.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,447.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 80" WC
  • Max. Flow Rate 154 CFM
  • Max. Vacuum 70" WC
  • Voltage 200-230
  • Full Load Amps 11
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFC500A-7W
80" WC
154 CFM
70" WC
200-230/460
6.2/3.1
1-1/2" (F)NPT
1-1/2" (F)NPT

$1,068.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,068.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 80" WC
  • Max. Flow Rate 154 CFM
  • Max. Vacuum 70" WC
  • Voltage 200-230/460
  • Full Load Amps 6.2/3.1
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFC500A-5W
80" WC
154 CFM
70" WC
575
2.3
1-1/2" (F)NPT
1-1/2" (F)NPT

$1,323.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,323.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 80" WC
  • Max. Flow Rate 154 CFM
  • Max. Vacuum 70" WC
  • Voltage 575
  • Full Load Amps 2.3
  • Inlet Size 1-1/2" (F)NPT
  • Outlet Size 1-1/2" (F)NPT
VFD2S
80.5" WC
55 CFM
68" WC
115
4.5
1-1/4" (F)NPT
1-1/4" (F)NPT

$1,125.00 / each

Enter location to check availability
Catalog Page #  3245 

Price $1,125.00 / each

Technical Specs

  • Item Regenerative Blower
  • Max. Pressure 80.5" WC
  • Max. Flow Rate 55 CFM
  • Max. Vacuum 68" WC
  • Voltage 115
  • Full Load Amps 4.5
  • Inlet Size 1-1/4" (F)NPT
  • Outlet Size 1-1/4" (F)NPT
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More