Skip Content

Regenerative Blower,10.00 HP,388 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Regenerative Blower, 10.00 HP, 388 CFM

Price $3,357.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5Z189
  • Mfr. Model # VFC800A-7W
  • UNSPSC # 40101601
  • Catalog Page # 3656
  • Shipping Weight 340.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRegenerative Blower
  • Inlet Size2-1/2" (F)NPT
  • Outlet Size2-1/2" (F)NPT
  • HP10.00
  • Voltage200-230/460
  • Phase3
  • Full Load Amps23/11.5
  • Max. Pressure135" WC
  • Max. Flow Rate388 CFM
  • Max. Vacuum110" WC
  • Max. Ambient Temp.104 Degrees F
  • Housing MaterialCast Iron
  • Overall Length20-7/16"
  • Overall Height20-9/16"
  • Overall Depth17-15/16"
  • StandardsClass B NEMA Insulation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • VFC800A-7W

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about BC250 is loaded.
Additional information about BC250 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For this question I would recommend that you contact us at 800-Grainger and speak with our electrical tech department. They could help you with wiring connections.
6 months ago
by
Read all my Q&A
 
Please wait while more information about Jhagen is loaded.
Additional information about Jhagen could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I have 208 volt three phase power in my building and want to make sure this pump will work for me.
1 year ago
by
Read all my Q&A
 
Please wait while more information about holmes is loaded.
Additional information about holmes could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You should not experience any issues running this unit on 208 three phase.

Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:53:57.194-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5Z189, prod, sort_default
1 of 1
  • 2015-07-30T19:53:57.196-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5Z189, prod, sort_default
1 of 1