Skip Content

Regenerative Blower,2.50 HP,154 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Regenerative Blower, 2.50 HP, 154 CFM

Price $1,057.00 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 4Z753
  • Mfr. Model # VFC500A-7W
  • UNSPSC # 40101601
  • Catalog Page # 3656
  • Shipping Weight 74.15 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRegenerative Blower
  • Inlet Size1-1/2" (F)NPT
  • Outlet Size1-1/2" (F)NPT
  • HP2.50
  • Voltage200-230/460
  • Phase3
  • Full Load Amps6.2/3.1
  • Max. Pressure80" WC
  • Max. Flow Rate154 CFM
  • Max. Vacuum70" WC
  • Max. Ambient Temp.104 Degrees F
  • Housing MaterialAluminum Alloy
  • Overall Length13"
  • Overall Height13-7/8"
  • Overall Depth13-1/2"
  • StandardsClass B NEMA Insulation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • VFC500A-7W

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about IW2014 is loaded.
Additional information about IW2014 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
At your convenience, please contact us at 1-800-GRAINGER to discuss the coil voltage you need the contactor to run at.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-07-02T20:07:31.954-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z753, prod, sort_default
1 of 1
  • 2015-07-02T20:07:31.956-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z753, prod, sort_default
1 of 1