Skip Content

Regenerative Blower,1.00 HP,98 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Regenerative Blower, 1.00 HP, 98 CFM

Price $1,020.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4Z751
  • Mfr. Model # VFC400P-5T
  • UNSPSC # 40101601
  • Catalog Page # 3656
  • Shipping Weight 50.95 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRegenerative Blower
  • Inlet Size1-1/2" (F)NPT
  • Outlet Size1-1/2" (F)NPT
  • HP1.00
  • Voltage115/230
  • Phase1
  • Full Load Amps8.6/4.3
  • Max. Pressure54.5" WC
  • Max. Flow Rate98 CFM
  • Max. Vacuum50" WC
  • Max. Ambient Temp.104 Degrees F
  • Housing MaterialAluminum Alloy
  • Overall Length12-3/16"
  • Overall Height11-15/16"
  • Overall Depth11-5/8"
  • StandardsClass B NEMA Insulation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • VFC400P-5T

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Read all my Q&A
 
Please wait while more information about joefreye is loaded.
Additional information about joefreye could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The capacitor assembly is part number 6219837. It includes the capacitor, cover and screws. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-31T19:38:43.814-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z751, prod, sort_default
1 of 1
  • 2015-03-31T19:38:43.816-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4Z751, prod, sort_default
1 of 1