Skip Content

Variable Frequency Drive,2 HP,200-230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Variable Frequency Drive, 2 HP, 200-230V

Price $1,008.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33M552
  • Mfr. Model # FRN002G1S-2U
  • UNSPSC # 26111503
  • Catalog Page # 343
  • Shipping Weight 9.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVariable Frequency Drive
  • Max. HP2
  • EnclosureIP20
  • Input Voltage200-230VAC
  • Max. Output Amps8
  • Output Voltage200-240VAC
  • Input Phase AC1 or 3
  • Output Phase AC3
  • Starting Torque200%
  • Torque @ 1 Hz200%
  • Input Frequency120 Hz
  • Output Frequency Range0 to 500 Hz
  • Adjustable Acceleration Time0 to 6000 sec.
  • Adjustable Deceleration Time0 to 6000 sec.
  • Dynamic BrakingBuilt In Braking Unit and Resistor
  • Height10.24"
  • Width5.91"
  • Depth5.71"
  • Control TypeKeypad and Terminal
  • Key Pad LockoutYes
  • Start/Stop ControlKeypad and Terminal
  • ProtectionElectronic Thermal Overload 1 through 4 motor, Over Current, Over Voltage, Low Voltage, PG, PID, Heat sink Overheat, Input & output phase loss, Communication Error.
  • Control MethodV/F, Dynamic Torque Vector, V/F Control with Speed Sensor or Dynamic Torque Control with Speed Sensor, Vector Control without Speed Sensor, Vector Control with Speed Sensor and Optional PG Card Mounted
  • Accepts Input Control SignalAnalog 0-10VDC, 5VDC, 4 to 20mA and Digital
  • Display TypeLCD Monitor and Green Run Indicator
  • DisplaysLCD Monitor & Green Run Indicator
  • Digital ReadoutYes
  • For Use WithGeneral Purpose and Inverter Duty 3-Phase Motors
  • StandardscUL and US Listed, CE and RoHS Directives
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.