Skip Content

Camera,Digital,16 MP,5X close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Camera, Digital, 16 MP, 5X

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 21YP43
  • Mfr. Model # 16291900-3-KIT
  • UNSPSC # 45121504
  • Catalog Page # N/A
  • Shipping Weight 1.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Digital Camera Kit
  • Type HD
  • Megapixels 16
  • Optical Zoom 5X
  • Digital Zoom 7.2X
  • LCD Size 3"
  • Lens Focal Length 4.6 to 23mm
  • Focus Range 1.6 ft. to Infinity
  • Flash Range 20.6 ft.
  • Film No
  • Ambient Temp. 32 Degrees to 104 Degrees F
  • Resolution 4608 x 3440
  • Media Type SD/SDHC Memory Card
  • Features Easy-to-Understand Menus, Versatile Shooting Mode, HD Movie (720p/30fps)
  • Includes Starter Kit, 8GB SDHC Memory Card, Li-Ion Battery NP-45A or NP-45B, AC Power Adapter, USB Cable, CD-ROM, Hand Strap, Manual, Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.