Skip Content

 
AC Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AC Drive


Technical Specs

  • ItemVariable Frequency Drive 
  • Max. HP
  • EnclosureOpen 
  • Input Voltage380-480VAC 
  • Max. Output Amps3.7 
  • Output Voltage380-480VAC 
  • Input Phase AC
  • Output Phase AC
  • Height5.12" 
  • Width4.33" 
  • Depth5.91" 

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FRN002E1S-4U

$900.00 / each

Variable Frequency Drive,2 HP,380-480V
Catalog Page #  342 

Price $900.00 / each

Technical Specs

  • ItemVariable Frequency Drive
  • Max. HP2
  • EnclosureOpen
  • Input Voltage380-480VAC
  • Max. Output Amps3.7
  • Output Voltage380-480VAC
  • Input Phase AC3
  • Output Phase AC3
  • Height5.12"
  • Width4.33"
  • Depth5.91"