Skip Content

AC Drive,25 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

AC Drive, 25 HP

FUJI

Price: NA / each

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 5HV11
  • Mfr. Model # FRN025P11S-2UX
  • UNSPSC # 32101625
  • Catalog Page # N/A
  • Shipping Weight 25.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemAC Drive
  • Max. HP25
  • Max. Output Amps67.0
  • Input Phase AC3
  • ProtectionOvercurrent, Overvoltage, Undervoltage, Inverter Heatsink and Brake Resistor Overheating
  • DisplaysInput Volts, Output Amps, RPM, Frequency or Conveyor Speed
  • Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.