Skip Content

Variable Frequency Drive,15 Max. HP,3 Input Phase AC,200-230VAC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Variable Frequency Drive, 15 Max. HP, 3 Input Phase AC, 200-230VAC Input Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5HV09
  • Mfr. Model # FRN015P11S-2UX
  • UNSPSC # 32101625
  • Catalog Page # N/A
  • Shipping Weight 15.55 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Variable Frequency Drive
  • Max. HP 15
  • Enclosure IP40/NEMA 1
  • Input Voltage 200-230VAC
  • Max. Output Amps 42
  • Output Voltage 200-230VAC
  • Input Phase AC 3
  • Output Phase AC 3
  • Starting Torque 50%
  • Input Frequency 50/60 Hz
  • Output Frequency Range 50/60 Hz
  • Height 10.24"
  • Width 8.66"
  • Depth 7.68"
  • Protection Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto reset
  • Control Method V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)
  • Display Type LED, LCD
  • Displays Input Volts, Output Amps, RPM, Frequency or Conveyor Speed
  • Standards UL, cUL, EMC, TUV
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.