Skip Content

ACDrive,Var.Freq,15HP,46A,200-240V,3PH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

ACDrive, Var.Freq, 15HP, 46A, 200-240V, 3PH

Price: NA

Item no longer available


  • Item # 4UAN9
  • Mfr. Model # FRN015G11S-2UX
  • UNSPSC # 26111503
  • Catalog Page # N/A
  • Shipping Weight 24.35 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAC Drive
  • Max. HP15
  • EnclosureNEMA 1
  • Max. Output Amps46
  • Input Phase AC3
  • Output Phase AC3
  • Dynamic BrakingYes
  • Control TypeKeypad/Remote
  • Key Pad LockoutYes
  • Start/Stop ControlProgrammable
  • ProtectionOverbreaking, Overvoltage/Undervoltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
  • Accepts Input Control SignalYes
  • DisplaysLED
  • Digital ReadoutRPM
  • For Use With3-Phase Inverter Duty Motor
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.