Skip Content

Trauma Kit,First Responder,Red,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Trauma Kit, First Responder, Red, Nylon


Price $172.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 38F344
  • Mfr. Model # F-EM-34
  • UNSPSC # 42172001
  • Catalog Page # N/A
  • Shipping Weight 2.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trauma Kit
  • Kit Type Bulk
  • Number of Components 90
  • People Served 40 Walking Wounded or 5 Trauma Patients
  • Case Material Nylon
  • Color Red
  • Height 6"
  • Width 5"
  • Depth 10"
  • Includes (1) Nylon Case, (1) 4 oz. Eye Wash, (4) Eye Pads, (10) 5" x 9" Surgipads, (2) Cold Packs, (1) 3" Ace Bandage, (1) Penlight, (12) Gloves, (2) #3 Airway, (2) Thermal Blankets, (1) Biowaste Bag, (5) Triple Antibiotic Ointment, (2) Mask/eye Shield, (20) 4" x 4" Gauze Pads, (10) 1" x 3" Band-aids, (6) 4" Cling Bandages, (2) #4 Airways, (4) Triangular Bandages, (1) Scissors, (1) 1" Tape Roll, (1) Vaseline Dressing, (1) Bulb Syringe, (1) Mouth Barrier Device
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Versatile kit treats 40 walking wounded or 5 trauma patients. The 23 different types of emergency supplies are designed to help treat major injuries. Latex-free to help avoid allergic reactions and dermatitis. Organized to minimize loss of equipment without exposing the entire kit to hazardous environments. Includes carrying bag made out of durable nylon with a reinforced handle.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.