Skip Content

 
Transom Style Rescue Boat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Transom Style Rescue Boat


Technical Specs

  • ItemTransom Style Rescue Boat 
  • Material1800 dtex PVC 
  • StandardsUS Coast Guard Standards 
Dimensions
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • More than $5000 
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Dimensions
Price
Qty
Please use Qty box to add item(s) to cart.
F-YRR365D
12 ft. Long, 18" Tubes

$5,099.00 / each

Enter location to check availability
Transom Style Rescue Boat,Red,12 ft.
Catalog Page #  NA

Price $5,099.00 / each

Technical Specs

  • ItemTransom Style Rescue Boat
  • Material1800 dtex PVC
  • StandardsUS Coast Guard Standards
  • Dimensions12 ft. Long, 18" Tubes
F-YRR385D
12-1/2 ft. Long, 18" Tubes

$5,610.00 / each

Enter location to check availability
Transom Style Rescue Boat,Red,12-1/2 ft.
Catalog Page #  NA

Price $5,610.00 / each

Technical Specs

  • ItemTransom Style Rescue Boat
  • Material1800 dtex PVC
  • StandardsUS Coast Guard Standards
  • Dimensions12-1/2 ft. Long, 18" Tubes
F-YRR430D
14 ft., 20" Tubes

$7,291.00 / each

Enter location to check availability
Transom Style Rescue Boat,Red,14 ft.
Catalog Page #  NA

Price $7,291.00 / each

Technical Specs

  • ItemTransom Style Rescue Boat
  • Material1800 dtex PVC
  • StandardsUS Coast Guard Standards
  • Dimensions14 ft., 20" Tubes
F-YRR480D
16 ft ., 20-1/2" Tubes

$8,338.00 / each

Enter location to check availability
Transom Style Rescue Boat,Red,16 ft .
Catalog Page #  NA

Price $8,338.00 / each

Technical Specs

  • ItemTransom Style Rescue Boat
  • Material1800 dtex PVC
  • StandardsUS Coast Guard Standards
  • Dimensions16 ft ., 20-1/2" Tubes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More