Skip Content

Portable AC/Air Heat Filtration System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

FSI

Portable AC/Air Heat Filtration System

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 38F326
  • Mfr. Model # F-EMAT 5T
  • UNSPSC # 30201801
  • Catalog Page # N/A
  • Shipping Weight 600.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wheeled unit lets you set up a complete climate control system in one location, then easily move to another area. Ideal for use with decon showers and shelters. System captures, contains, and neutralizes all airborne bioaerosols while maintaining climate control. Can supply heating and cooling, HEPA filtration, UVGI, positive and negative pressure, and continuous monitoring of isolation area all in 1 unit. Includes thermostat and ducting.

View More

Technical Specs

  • Item Portable AC/Air Heat/HEPA/UVGI Air Combination Filtration System
  • Voltage 240
  • Length 60"
  • Width 36"
  • Height 42"
  • For Use With Decon Showers, Shelters, Ozone Post Event Decontamination of Shelters
  • Includes HVAC/ECU, Thermostat, Ducting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Only Sold to Licensed Company/Individual

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.