Skip Content

 
Inflatable Decontamination Shower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inflatable Decontamination Shower

FSI

Technical Specs

  • Item Inflatable Decontamination Shower 
  • Color FSI Blue 
  • Material PVC/Nylon 
  • Flow Rate 8 gpm 
Configuration
Please Select
Length
Please Select
Width
Please Select
Height
Please Select
Weight Empty
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Configuration
Length
Width
Height
Weight Empty
Price
Qty
Please use Qty box to add item(s) to cart.
DAT2525S
1 Line Mass Casualty
156"
84"
96"
180 lb.

$18,230.00 / each

Enter location to check availability
Catalog Page #  2255 

Price $18,230.00 / each

Technical Specs

  • Item Inflatable Decontamination Shower
  • Configuration 1 Line Mass Casualty
  • Color FSI Blue
  • Length 156"
  • Width 84"
  • Height 96"
  • Material PVC/Nylon
  • Flow Rate 8 gpm
  • Weight Empty 180 lb.
DAT3535S
2 Line Mass Casualty
180"
120"
108"
230 lb.

$24,548.00 / each

Enter location to check availability
Catalog Page #  2255 

Price $24,548.00 / each

Technical Specs

  • Item Inflatable Decontamination Shower
  • Configuration 2 Line Mass Casualty
  • Color FSI Blue
  • Length 180"
  • Width 120"
  • Height 108"
  • Material PVC/Nylon
  • Flow Rate 8 gpm
  • Weight Empty 230 lb.
DAT3030S
2 Line Non Ambulatory
120"
120"
108"
139 lb.

$22,787.00 / each

Enter location to check availability
Catalog Page #  2255 

Price $22,787.00 / each

Technical Specs

  • Item Inflatable Decontamination Shower
  • Configuration 2 Line Non Ambulatory
  • Color FSI Blue
  • Length 120"
  • Width 120"
  • Height 108"
  • Material PVC/Nylon
  • Flow Rate 8 gpm
  • Weight Empty 139 lb.
DAT3060S
3 Line Mass Casualty
240"
156"
108"
335 lb.

$36,093.00 / each

Enter location to check availability
Catalog Page #  2255 

Price $36,093.00 / each

Technical Specs

  • Item Inflatable Decontamination Shower
  • Configuration 3 Line Mass Casualty
  • Color FSI Blue
  • Length 240"
  • Width 156"
  • Height 108"
  • Material PVC/Nylon
  • Flow Rate 8 gpm
  • Weight Empty 335 lb.
DAT1010S
Single Patient
42"
42"
96"
65 lb.

$8,382.00 / each

Enter location to check availability
Catalog Page #  2255 

Price $8,382.00 / each

Technical Specs

  • Item Inflatable Decontamination Shower
  • Configuration Single Patient
  • Color FSI Blue
  • Length 42"
  • Width 42"
  • Height 96"
  • Material PVC/Nylon
  • Flow Rate 8 gpm
  • Weight Empty 65 lb.
DAT2020S
Single Patient
84"
84"
96"
90 lb.

$12,307.00 / each

Enter location to check availability
Catalog Page #  2255 

Price $12,307.00 / each

Technical Specs

  • Item Inflatable Decontamination Shower
  • Configuration Single Patient
  • Color FSI Blue
  • Length 84"
  • Width 84"
  • Height 96"
  • Material PVC/Nylon
  • Flow Rate 8 gpm
  • Weight Empty 90 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More