Skip Content

Field Hospital System,52 Bed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

FSI

Field Hospital System, 52 Bed

Price $849,205.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38F319
  • Mfr. Model # F-SCSS7500-52
  • UNSPSC # 30201801
  • Catalog Page # N/A
  • Shipping Weight 10000.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Complete portable hospital system provides everything needed for up to 52 patients during an emergency situation. Includes 5 complete shelters with plenums and inner canopies meant to be either end to end or side by side. Includes all necessary equipment and supplies including water and electrical systems, patient beds and bedding, and trauma supplies.

View More

Technical Specs

  • Item Complete Medical Surge Capacity/Field Hospital System,52 Bed
  • Material of Construction PVC/ Nylon
  • Includes (2) F-SCSS7500-IS-24 Patient Shelters, F-SCSS4070-IS-4 Patient Work/Critical Care/Command Shelter, (2)F-SCSS3030-IS-ANT Anterooms, (2) F-LSC Shelter Carts, F- FRC cart, (7) F-GS11 Large Tarps, (48) F-EM262A Cots; (4) F-EM560A-HBSR Procedure Cots; (5) F-EM262CC 10 Bed Carts, F-EM262CCPR 8 Bed Cart; (10) F-EM56 Mesh Stretchers; (8) F-LINEM-6A Disposable Linen, (6) F-RDK25 Redress Kits, (3) F-GGG168196 - 26K Watt Generators; (3) F-5FGC Fuel Cans, (6) F-20A50F-TEXT-STL 50 ft. Electrical Cords, (15) F-20A100FTEXT-STL 100 ft. Cords; (6) F-7500CAB5R-STL 110 ft. Multi Tap Cords; (6) F-6506G-CEP Spider Power Distribution Box, (3) F-HD150BTPW 150 gal. Potable Water Bladder Tanks; (3) F-SSINK Sinks, (3) F-SSINK-EB 5 gal. Bottles for F-SSINK, (3) F-AK300 Water Pressure Pump, (3) F-7TMPHF-SHSK150 Suction Hose/Clamps/Strainer, (3) F-MMU Multi Unit Manifold, (3) F-25H 2-1/2" X 50 ft. DJ Hose, (3) F-GH 50 ft. 3/4" Hose, (3) F-GH25 - 25 ft. Hose, (3) F-HD300BT 300 gal. Dirty Water Bladder Tanks, (3) F-WSP33AA Waste Pump, (3) F-MMU Multi Unit Manifold, (18) F-GH 50 ft. Hose, (18) F-GH25 25 ft. Hose, DAT3060S Shower, (3) F-ES56125 -1 Person Economy Showers with Water Heater, F-WSP33AA Waste Pump, FSI Heat 200A Water Heater, (9) F-GH 50 ft. Hose, (9) F-GH25 - 25 ft. Hose, (6) F-EM396 Portable Privacy Toilets/Tents, (10) F-EM397 Packs of 100 Waste Bags, (40) F-1225-0500-STL Stringable 25W Fluorescent Lites, (2) F-EMAT5T Combo AC/Air Heat/HEPA/UVGI Decon/Ozone Decon Systems, F-HC7400 Combo AC/Air Heat/HEPA/UVGI Decon System, (2) F-PMFS Continuous Clean HEPA/UVGI Air Filtration System, (6) F-MCA-OFMDS18-15LPM - 8 patient O2 Systems, (30) F-OSH-C - O2 'H' Cylinders Empty, (6) F-OXH-CINTER-PCS - 8 patient 'H' Cyl. HP, 1 F-OXH-CINTER-WAS 4 Patient O2, F-MCA-OFMDS20-25LPM, F-270 O2 Cylinder Transport Cart, F-EM35 - 25 Five Patient Trauma Kits, F-TO28 - 28 ft. Trailer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.