Skip Content

Unisex Bright Yellow Non-Woven Polypropylene 2-Piece Rainsuit with Hood, Size: M, Fits Chest Size: 4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Unisex Bright Yellow Non-Woven Polypropylene 2-Piece Rainsuit with Hood, Size: M, Fits Chest Size: 4

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 36Y065
  • Mfr. Model # UL12104
  • UNSPSC # 46181525
  • Catalog Page # N/A
  • Catalog Group # H0146
  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size M
  • Color Bright Yellow
  • Material Non-Woven Polypropylene
  • Fits Chest Size 42" to 44"
  • Fits Waist Size 34 to 38"
  • Inseam 31-1/2"
  • Jacket Length 31-1/2"
  • Closure Type Zipper
  • Seam Style Welded
  • Thickness 0.3mm
  • Fabric Weight 63g
  • Liner Material Polypropylene
  • Resists Water
  • Includes Jacket w/Attached Hood, Pants w/Elastic Waist
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.