Skip Content

Window Air Conditioner,115V,Cool,EER10.8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Window Air Conditioner, 115V, Cool, EER10.8

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 13C602
  • Mfr. Model # FRA1061
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 66.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 10,000
  • Voltage 115
  • Operation Mode Cool Only
  • EER 10.8
  • Amps 8.8
  • Watts 925
  • Dehumidification Rate 3.0 lb./hr.
  • High CFM 290
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 19"
  • Depth 19"
  • Height 14-1/2"
  • Max. Window Width 36"
  • Min. Window Width 23"
  • Min. Window Height 15-1/2"
  • Chassis Type Fixed
  • Color Cool Gray
  • Standards UL/CUL (SA11087), AHAM
  • Includes Pleated Quick Mount Window Kit
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.