Skip Content

Window A/C,25K Btu,208/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Window A/C, 25K Btu, 208/230V

Price $1,296.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XR14
  • Mfr. Model # FFRE25332
  • UNSPSC # 40101701
  • Catalog Page # 3735
  • Shipping Weight 148.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 25,000/24,700
  • Voltage 208/230
  • Operation Mode Cool Only
  • CEER Rating 9.8
  • EER 9.8
  • Amps 12.0/12.8
  • Watts 2660/2630
  • Dehumidification Rate 8.0 lb./hr.
  • High CFM 523
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration LCDI, 6-20P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 26-1/2"
  • Depth 26-1/2"
  • Height 18-5/8
  • Max. Wall Thickness 10"
  • Max. Window Width 42"
  • Min. Window Width 31"
  • Min. Window Height 19-1/2"
  • Chassis Type Slide Out
  • Color Gray
  • Standards UL/CUL (SA11087), AHAM, Energy Star
  • Includes Pleated Quick Mount Window Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.