Skip Content

Window A/C,15K Btu,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Window A/C, 15K Btu, 115V

Price $900.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XR11
  • Mfr. Model # FFRE15331
  • UNSPSC # 40101701
  • Catalog Page # 3735
  • Shipping Weight 112.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 15,000
  • Voltage 115
  • Operation Mode Cool Only
  • CEER Rating 11.1
  • EER 11.2
  • Amps 12.0
  • Watts 1410
  • Dehumidification Rate 3.8 lb./hr.
  • High CFM 362
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration LCDI, 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 23-5/8"
  • Depth 25-3/8"
  • Height 17-7/8"
  • Max. Wall Thickness 8"
  • Max. Window Width 40-1/2"
  • Min. Window Width 26-1/2"
  • Min. Window Height 18-1/2"
  • Chassis Type Slide Out
  • Standards UL/CUL (SA11087), AHAM, Energy Star
  • Includes Pleated Quick Mount Window Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.