Skip Content

Window A/C,6K Btu,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Window A/C, 6K Btu, 115V

Price $390.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XR07
  • Mfr. Model # FFRE06331
  • UNSPSC # 40101701
  • Catalog Page # 3735
  • Shipping Weight 50.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This window room air conditioner features a 8-way electronic control with remote, 24-hr. timer, low-voltage startup, energy saver function, and convenient and attractive central control panel. Comes with an antibacterial filter and the check filter indicator will indicate when it is time to change the filter.Use environmentally friendly R-410A.

View More

Technical Specs

  • Item Window Air Conditioner
  • BtuH Cooling 6000
  • Voltage 115
  • Operation Mode Cool Only
  • CEER Rating 12.1
  • EER 12.2
  • Amps 5.4
  • Watts 560
  • Dehumidification Rate 1.3 lb./hr.
  • High CFM 176
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 6 ft.
  • NEMA Plug Configuration LCDI, 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 8 Way
  • Width 18-1/2"
  • Depth 15-1/2"
  • Height 13-7/16"
  • Max. Window Width 36"
  • Min. Window Width 23"
  • Min. Window Height 14"
  • Chassis Type Fixed
  • Standards UL/CUL (SA11087), AHAM, Energy Star
  • Includes Pleated Quick Mount Window Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.3 out of 5 by 45reviewers.
Rated 5 out of 5 by Awesome A/C I bought this for my office in a tool shop, it can get hot fast. I have used it on fan only, energy saver, and cool modes and it has worked perfect for each need. It will cool the room from 80 to 70 in less than fifteen minutes. Also the remote is perfect, I don't have to go to the A/C unit to adjust anything. March 31, 2016
Rated 1 out of 5 by Bought this 8 months ago. Not happy. It stopped working February 16, 2016
Rated 3 out of 5 by Louder and less effective than expected We use this in a small (110 sq ft) room and it seems too work harder to keep it cool than our old air conditioner and is not much quieter. The economy mode results in quiet punctuated by periodic loud restarts and does not keep the room cool enough. January 14, 2016
Rated 4 out of 5 by Economical and good features I bought 2 of them last summer to help cool the two bedrooms upstairs in the a-frame house. They just plug into 110 volt outlet and help cool the upstairs. January 14, 2016
Rated 5 out of 5 by great features great purchase, works awesome......WILL DEFINITELY PURCHASE AGAIN December 17, 2015
Rated 3 out of 5 by I bought this over the summer, good price, cooled the room well. The unit is louder than my 15 year old Kenmore, which finally needed to be replaced, and the accordion sides were very poorly designed. Too much gap, hot air coming in, cold air getting out. Would only recommend for the price. November 24, 2015
Rated 4 out of 5 by A reliable unit I'm happy w the a/c so far, works well and quickly November 24, 2015
Rated 3 out of 5 by Operates well, but... Not as powerful as the specs imply. Cools relatively small areas quite well. However, this unit leaves a bit more to be desired in my 11' x 16' living room. According to the room dimensions chart on the box it should have been able to handle this size space. Otherwise, product works as advertized. October 23, 2015
  • 2016-04-27 T23:35:43.036-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_45, tr_45
  • loc_en_US, sid_22XR07, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.