Skip Content

Wall Air Conditioner,115V,Cool,EER9.4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Wall Air Conditioner, 115V, Cool, EER9.4

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


Required Accessories

  • Item # 13C620
  • Mfr. Model # FRA10H1
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 77.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Through-the-Wall Room Air Conditioners

• Energy-saver mode 24-hr. timer and low-voltage startup Electronic control with remote Washable antibacterial mesh filter Commercial-grade warranty
All are UL and C-UL Listed.
Note: ENERGY STAR qualified where noted.

View More

Technical Specs

  • Item Wall Air Conditioner
  • BtuH Cooling 10,000
  • Voltage 115
  • Operation Mode Cool Only
  • EER 9.4
  • Amps 9.8
  • Watts 1065
  • Dehumidification Rate 2.3 lb./hr.
  • High CFM 276
  • Control Type Electronic
  • Refrigerant Type R-410A
  • Power Cord Length 5.5 ft.
  • NEMA Plug Configuration 5-15P
  • Fan Speeds Cooling 3
  • Fan-Only Speeds 3
  • Air Flow Direction 4 Way
  • Width 24"
  • Depth 20-1/2"
  • Height 14-1/2"
  • Max. Wall Thickness 18"
  • Chassis Type Fixed
  • Color Cool Gray
  • For Use With Wall Sleeve
  • Standards UL/CUL (SA11087), AHAM
  • Includes Remote Control, Universal Trim Kit and Exterior Grill
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.