Skip Content

Single Zone Heat Pump,Split,Wall, 21,500 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Single Zone Heat Pump, Split, Wall, 21,500

Price $2,527.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13R418
  • Mfr. Model # FRS22P2
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 198.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSplit System Heat Pump
  • Indoor/OutdoorIndoor/Outdoor
  • Mounting TypeWall
  • BtuH Cooling21,500
  • Reverse Cycle Heat BtuH26600
  • Voltage208/230
  • SEER18.0
  • Hz60
  • Phase1
  • Min. Circuit Amps14
  • Max. Time Delay Fuse Amps25
  • HSPF10.2
  • Dehumidification5.3 pph
  • Operation ModeAuto/Cool/Heat/Dry/Fan
  • CFM High471
  • CFM Medium412
  • CFM Low353
  • Indoor Sound Level dB35/40/44
  • Outdoor Sound Level dB56
  • Filter TypeAntimicrobial Mesh
  • Indoor Width39-11/16"
  • Indoor Depth8-7/8"
  • Indoor Height12-7/16"
  • Outdoor Width36-1/4"
  • Outdoor Depth14-5/8"
  • Outdoor Height31-1/8"
  • ConnectionFlare
  • Line Size Suction O.D.5/8"
  • Line Size Discharge O.D.1/4"
  • Refrigeration Line Max. L98 ft.
  • Precharged WithR-410A
  • StandardsUL, ETL, ARI
  • Includes16 ft. Insulated, Flared Copper Line Set, Remote Control and Other Installation Accessories
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is a decent unit, and a fantastic value. Both the indoor and outdoor units are really quiet, though if you turn on the "turbo", high fan speed, you can hear the indoor unit more. There are no redundant controls on the indoor unit, so don't lose the remote.I like to install a liquid line sight glass (6AWT9) for visually checking the charge later. The service port is not a 1/4" flare, so you'll need an adapter (1XFG4) if you have standard gauges. May 29, 2013
  • 2015-05-22T20:00:47.913-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_13R418, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

installation ?

does it require a charge when installed is line set precharged ? Is it fairly easy to install ?
10 months ago
by
Read all my Q&A
 
Please wait while more information about 300700bwq is loaded.
Additional information about 300700bwq could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. If no changes are made to the included line set additional refrigerant will not be required. The installation of this unit must be done by a Trained professional otherwise all warranties are void. Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:57:31.954-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R418, prod, sort_default
1 of 1
  • 2015-05-22T19:57:31.956-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13R418, prod, sort_default
1 of 1