Skip Content

Split System Air Conditioner,Wall, 208/230 Voltage, 21,500 BtuH Cooling close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Split System Air Conditioner, Wall, 208/230 Voltage, 21,500 BtuH Cooling

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 13R414
  • Mfr. Model # FRS2242
  • UNSPSC # 40101701
  • Catalog Page # N/A
  • Shipping Weight 204.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Split System Air Conditioner
  • Indoor/Outdoor Indoor/Outdoor
  • Mounting Type Wall
  • BtuH Cooling 21,500
  • Voltage 208/230
  • SEER 18.0
  • Hz 60
  • Phase 1
  • Min. Circuit Amps 14
  • Max. Time Delay Fuse Amps 25
  • Dehumidification 5.3 pph
  • Operation Mode Auto/Cool/Dry/Fan
  • CFM High 471
  • CFM Medium 412
  • CFM Low 353
  • Indoor Sound Level dB 35/40/44
  • Outdoor Sound Level dB 56
  • Filter Type Antimicrobial Mesh
  • Indoor Width 39-11/16"
  • Indoor Depth 8-7/8"
  • Indoor Height 12-7/16"
  • Outdoor Width 36-1/4"
  • Outdoor Depth 14-5/8"
  • Outdoor Height 31-1/8"
  • Connection Flare
  • Line Size Suction O.D. 5/8"
  • Line Size Discharge O.D. 1/4"
  • Refrigeration Line Max. L 98 ft.
  • Precharged With R-410A
  • Standards UL, ETL, ARI
  • Includes 16 ft. Insulated, Flared Copper Line Set, Remote Control and Other Installation Accessories
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.